Top S 2 x 60, 2-Speed Cast Iron Circulator - 3 PH, 208/230 V Zoom

Top S 2 x 60, 2-Speed Cast Iron Circulator - 3 PH, 208/230 V

SKU:2067588

Brand: Wilo

Wilo
Qty Price
$1,199.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: 2-Speed Pump
Application: Heating
Material: Cast Iron
Horse Power:
?
1-3/4
Phase: 3
Hertz: 60
Voltage:
?
230v
208v
Max. RPM: 3460
Max. Amps: 6.8
Max Pressure (PSI): 145 psi
Max Flow (GPM): 180
Max Head (Ft): 60
Temperature Range (F): 14°-248°F
Connection Size: 2"
Connection Type: Flanged
Type: 2-Speed Pump

Description for Wilo 2067588

Features:

  • Single stage wet rotor pump with flanged connection
  • Two pre-selectable speed stages for capacity adjustment
  • Pumps with cast iron body for hot water he­ating systems of all kinds, air conditioning, closed cooling circuits, industrial circulation systems
  • Sturdy Cast Aluminum Electrical Box
  • Short Flange to Flange Dimension
  • Automatically vented
  • No mechanical seal
  • Simple installation
  • Quiet, maintenance free
  • Thermal overload motor protection, power on and reverse rotation (three phase only) lights
  • Cable feed both sides to facilitate installation

Materials:
  • Pump housing: Cataphoretic coated cast iron
  • Impeller: Engineered composite (PP - 50 % GF)
  • Shaft: Stainless steel
  • Bearing: Metal-impregnated carbon

Top S 2 x 60, 2-Speed Cast Iron Circulator - 3 PH, 208/230 V

Q&A: Ask the Questions, share answers