1-1/2" Cast Iron Flange Set for Star/ECO Zoom

1-1/2" Cast Iron Flange Set for Star/ECO

SKU:2706065

Brand: Wilo

Wilo
Qty Price
$13.15
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Material: Cast Iron
Type: Pump Flanges
Connection Size: 1-1/2"
Connection Type: Threaded
Accessory For: Star Series Pumps
Stratos ECO Series Pumps

Description for Wilo 2706065

For Star/ECO circulators, includes:

  • (2) Flanges
  • (4) Nuts
  • (4) Bolts
  • (2) Gaskets

1-1/2" Cast Iron Flange Set for Star/ECO

REVIEW SNAPSHOT®

by PowerReviews
Wilo1" Cast Iron Flange Set for Star/ECO
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It worked out great

By Greg

from Michigan

Verified Buyer

Comments about 1" Cast Iron Flange Set for Star/ECO:

Great

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" Cast Iron Flange Set for Star/ECO

    Q:

    These gaskets will fit the Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP... correct?
    Are the bolts and nuts included?
    Thanks
    Asked on 12/31/2010 by stan from 13648

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they will fit the Star S 21FX, and yes, the bolts and nuts are included.

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?