Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP Zoom
  • 360° View

Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

SKU:4090765

Brand: Wilo

Wilo
Qty Price
$66.95
/ each
$189.75 / box (3 units x $63.25)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Material: Cast Iron
Horse Power:
?
1/12
Voltage:
?
115v
Phase: 1
Hertz: 60
Temperature Range (F): 14°-230°F
Max Pressure (PSI): 140 psi
Max Head (Ft): 21
Max Flow (GPM): 19
Connection Type: Flange Rotated 90 Deg
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Max. Amps: 0.92
Max. RPM: 2700
Type: 3-Speed Pump

Description for Wilo 4090765

Overview:

Wet rotor circulation pump, with flanged connection. (Flange parallel to shaft). Pre-selectable speeds to adjust the capacity on "S" versions. Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Three pre-selectable speed stages for load adjustment ("S" type only)
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Automatically Vented

Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

REVIEW SNAPSHOT®

by PowerReviews
WiloStar S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP
 
4.7

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Adjustable water flow

By Bart

from Morocco, Indiana

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

I use this product to pump hot water from a outside wood burning boiler into an inside boiler to heat my home. The three speeds allow me to regulate the temperature of my home.

 
5.0

Excellent Service

By Bamafan

from Willis, VA

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

Prompt shipment and delivery, no missing parts.

 
5.0

great product, as advertized

By carletto

from new york

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

great pump for the price, no problems hook up was easy

 
4.0

asking for the unknown

By dummy

from Salem, Ohio

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

I bought this pump as a back up for my wood boiler. I've 3 others in use, all working well
for 3 years so far.

(1 of 1 customers found this review helpful)

 
5.0

Excellent Pump

By MD57

from Western WI

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

The Wilo Star S21FX pumps are the best pumps I have ever used. they are quiet and powerful. The castings are heavy and the supplied gaskets are nice and thick. Having only 2 cap screws to change motor position is a real timesaver. The no-tools electrical connection is a real plus as well.

 
4.0

good multifunction pump

By plumbbob

from Sudbury, ma

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

Good for pumping primary loop on small mod/con boiler on speed 3, as well as zoning fin tube baseboard with speed 1. Make your selection for radiant, cast iron, or steel panel based on your head loss calculation,etc.

 
5.0

Great pump

By Keeping It Warm

from Western WI

Verified Reviewer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

Very well built. Easy to change orientation. Easy to wire up. Great pumping capacity. Very quiet operation.

 
5.0

Well built pump

By md57

from Western WI

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

Easy to install. With only 2 cap screws to remove to reposition motor it is a real timesaver. Quiet running and powerful.Nice thick gaskets supplied with unit. Easy, no tools electrical connections.

 
5.0

Great Pump

By woodheatman

from cincinnati, oh

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

I use these pumps to replace the original one speed pumps used on my wood boiler. The 3 speed allows you to choose the water flow needed to provide heat for the home. In my case the lowest setting works fine and it uses less electricy.

(1 of 1 customers found this review helpful)

 
5.0

Would buy again.

By pc.woodcutter

from Wartrace, TN

Verified Buyer

Comments about Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP:

I installed this pump on my Hardy wood furnace. I have approximately 175 ft of 3/4 pipe with a 20 ft. rise straight up to my attic. It does the job as well as the expensive Taco I replaced.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 32 Answers
Displaying questions 1-10Previous | Next »
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    How to check this pump to know if this is running, it is so quiet and cannot judge if this is running or not. I dont feel that its running?
    Asked on 2/1/2015 by Mo from New York

    2 answers

    • A:

      If the pipes get hot and your house heats up, pump is running or use amprobe to check current.

      Answered on 3/2/2015 by rickalobe from farmingdale ny
    • CUSTOMER CARE

      A:

      mechanics stethoscope or pressure gauges if they were installed.

      Answered on 2/3/2015 by Supplyhouse Staff from New York
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    How many amps are used for each of the three speeds?

    Can the pump be used continuously 24 hours a day for 365 days?
    Asked on 12/1/2014 by JP from PA

    1 answer

    • VERIFIED BUYER

      A:

      Sorry I just saw this message. Anyway, the unit uses 98 watts on speed 3, 77 watts on speed 2, and 55 watts on speed 1. Also, the pump is rated for continual use, so yes, you can run it 24/7.

      Answered on 12/6/2014 by Nick Name from Western U.S.
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    Need to know the which end is the in & out on the star 21 fx model.
    Asked on 7/26/2013 by DJ from Arkdale WI

    7 answers

    • VERIFIED BUYER

      A:

      The end closest to the red knob is the inlet

      Answered on 7/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      If you look closley.usually on the housing of the pump u will fimd an arrow
      for direction of flow.

      Answered on 7/26/2013 by I.E.G from Pa
    • VERIFIED BUYER

      A:

      The pump should have an indicator arrow on it, but if not the water comes in the top & out the bottom.

      Answered on 7/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi DJ,
      This circulator (and most others) have a directional "arrow" cast into the iron body which helps the installer know which is the inlet and which is the outlet port.

      Answered on 7/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The way the pump is pictured, with the WILO at the bottom on the front label, the inlet is on the bottom.

      Answered on 7/29/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The way the pump is pictured, with the WILO at the bottom on the front label, the inlet is on the bottom.

      Answered on 7/29/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The IN flange will feed water to the CENTER of the impeller
      The OUT flange will take water from the outer edge or circumference of the
      impeller.
      So with the pump standing on one end, the label facing you and the black
      electric box on the left, (as pictured in pex supply) then OUT flange would
      be on top.

      Answered on 8/3/2013 by Anonymous
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    will this hook up to 1" flange
    Asked on 6/13/2013 by Krutch from Franklin, WV

    5 answers

    • VERIFIED BUYER

      A:

      Yes it will.

      Answered on 6/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Excellent products for hot water systems, you can buy the connections that
      will mate to anything you want to do.
      I have several of these working in systems now

      Answered on 6/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      yes

      Answered on 6/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it will, sorry for just now replying been away from computer

      Answered on 7/4/2013 by Anonymous
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    What is the distance between the flanges on this pump?
    Asked on 9/19/2012 by Patty Mayonaisse

    2 answers

    • VERIFIED BUYER

      A:

      Six and three-eighths inches

      Answered on 9/19/2012 by Nick Name from Western U.S.
    • CUSTOMER CARE

      A:

      The distance between flanges is 6-3/8".

      Answered on 9/28/2012 by PexSupply Staff from NY
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    where is pump manufactured
    Asked on 9/17/2012 by rg

    3 answers

    • VERIFIED BUYER

      A:

      Wilo is a German company.  Since 2009 at least some of their pumps are made in the USA.  I have 4 of their circulator pumps.  Three of them are older than 2009.  The other is installed in such a tight place that I cannot see if it says "Made in USA".  I wish I could provide a better answer..  Sorry.

      Answered on 9/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This pump is made in France.

      Answered on 9/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      It is made in France.

      Answered on 9/27/2012 by PexSupply Staff from NY
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    What is the distance between the flanges on this pump?
    Asked on 9/12/2012 by Patty Mayonaisse

    4 answers

    • VERIFIED BUYER

      A:

      Not sure what you mean by "distance". The flange and the pump "mate"
      together with only a gasket between them.

      Answered on 9/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Patty,
      I happen to own three of these pumps. The distance between the flanges
      is 6 and 3/8 inches.

      Answered on 9/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Note sure what the process is to answer a question, but I get 6 3/8" at the widest points on the flanges of one sample. The gaskets supplied fit within the flange and project out another 1/8" or so, on each end - this would require an opening of 6 5/8", or slightly more, to fit the pump between flat pipe flanges.

      Answered on 9/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      pump is 6 and 3/8 \from flange to flange

      Answered on 9/13/2012 by Anonymous
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    Can I get this pump with a rotated flange?
    Asked on 3/19/2012 by Geno from Canton, ny

    3 answers

    • CUSTOMER CARE

      A:

      This pump is a rotated flange model. The standard-flange version of it is part number 4105032. An easy rule of thumb is that all Wilo rotated flange pumps have an 'X' in their model number.

      Answered on 3/19/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, see SKU: 4105032.

      Answered on 3/19/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      U can turn the flanges on piping side.
      Sent from my iPhone

      Answered on 3/19/2012 by Another PexSupply Customer
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    does it include flange adapters for 3/4" pipe and/or copper sweat?
    Asked on 1/15/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It does not: the flanges must be purchased separately.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • Star S 21FX, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

    Q:

    Will this pump circulate Glycol?
    Asked on 9/8/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      It can handle mixtures with up to 50% glycol.

      Answered on 9/9/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Cheque with manufacter,but i have used other circulators with a recomended solution of 45% [proylene glycol].100% may blow the seals.

      Answered on 1/7/2012 by Sparky from Sault Ste Marie Ontario CA
Displaying questions 1-10Previous | Next »

Do you have a question about this product?