Star 32F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP Zoom

Star 32F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP

SKU:4090770

Brand: Wilo

Wilo
Qty Price
$149.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Heating
Type: 1-Speed Pump
Material: Cast Iron
Horse Power:
?
1/12
Voltage:
?
115v
Phase: 1
Amperage:
?
0.92
Hertz: 60
Temperature Range (F): 14°-230°F
Max Pressure (PSI): 140 psi
Max Flow (GPM): 10.5
Max Head (Ft): 33
Connection Type: Flanged
Connection Size: 1-1/4"
1-1/2"
3/4"
RPM: 2700

Description for Wilo 4090770

Overview:
Wet rotor circulation pump, with flanged connection. (Flange perpendicular to shaft). Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Flange Set
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 32F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP

Q&A: Ask the Questions, share answers