Star 5 BU, 1-Speed Bronze Star Series Circulator, 1/20 HP Zoom

Star 5 BU, 1-Speed Bronze Star Series Circulator, 1/20 HP

SKU:4090773

Brand: Wilo

Wilo
4090773 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Type: 1-Speed Pump
Material: Bronze
Horse Power:
?
1/20
Voltage:
?
115v
Amperage:
?
0.46
Phase: 1
Hertz: 60
Amperage:
?
0.49
RPM: 2700
Max Pressure (PSI): 140
Temperature Range (F): 14°-230°F
Max Flow (GPM): 12
Max Head (Ft): 6.5
Connection Size: 3/4"
Connection Type: Union

Description for Wilo 4090773

Overview:
Wet rotor circulation pump, with union connection. Bronze body for domestic hot water applications

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Valve
  • Automatically Vented


Materials:
  • Pump housing: Bronze
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 5 BU, 1-Speed Bronze Star Series Circulator, 1/20 HP

Q&A: Ask the Questions, share answers