Star 8 BS7, 1-Speed Bronze Star Series Circulator, 1/20 HP (3/4") Zoom

Star 8 BS7, 1-Speed Bronze Star Series Circulator, 1/20 HP (3/4")

SKU:4090775

Brand: Wilo

Wilo
4090775 has been discontinued.
Direct Replacement:
SKU: 2714004
Brand: Wilo
3

Specs

Application: Heating
Type: 1-Speed Pump
Material: Bronze
Horse Power:
?
1/20
Voltage:
?
115v
Hertz: 60
Amperage:
?
0.58
Phase: 1
Max Pressure (PSI): 140 psi
RPM: 3000
Max Flow (GPM): 9
Max Head (Ft): 9
Temperature Range (F): 14°-230°F
Connection Size: 3/4"
Connection Type: Sweat

Description for Wilo 4090775

Overview:
Wet rotor circulation pump, with 3/4" solder connection. Bronze body for domestic hot water applications

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Valve
  • Automatically Vented


Materials:
  • Pump housing: Bronze
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 8 BS7, 1-Speed Bronze Star Series Circulator, 1/20 HP (3/4")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons