Description
Overview:
Wet rotor circulation pump, with union connection. Bronze body for domestic hot water applications

Features:
  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Valve
  • Automatically Vented


Materials:
  • Pump housing: Bronze
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon
Read more
Specs
Application:
Heating
Type:
1-Speed Pump
Material:
Bronze
Horse Power:
1/20
Voltage:
115v
Amperage:
0.58
Phase:
1
Hertz:
60
RPM:
3000
Max Pressure (PSI):
140
Max Flow (GPM):
19.5
Max Head (Ft):
11.5
Temperature Range (F):
14°-230°F
Connection Size:
3/4"
Connection Type:
Union
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A