Star 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP Zoom

Star 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP

SKU:4095807

Brand: Wilo

Wilo
4095807 has been discontinued.
Direct Replacement:
SKU: 4190420
Brand: Wilo
0

Resources

Specs

Application: Heating
Type: 1-Speed Pump
Material: Cast Iron
Horse Power:
?
1/12
Voltage:
?
115v
Phase: 1
Amperage:
?
1.5
Hertz: 60
Temperature Range (F): 14°-230°F
Max Pressure (PSI): 140
Max Flow (GPM): 26
Max Head (Ft): 30
Connection Type: Flanged
Connection Size: 1-1/2"
3/4"
1-1/4"
RPM: 2700

Description for Wilo 4095807

Overview:
Wet rotor circulation pump, with flanged connection. (Flange perpendicular to shaft). Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Flange Set
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP

REVIEW SNAPSHOT®

by PowerReviews
WiloStar 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Glad I changed

By Father Bubba

from Sulphur Springs, AR

Verified Buyer

Comments about Star 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP:

I replaced a Taco 007-F with this product on my Central Boiler and it has exceeded my expectations.

 
4.0

Good product

By Gordon

from Parkton, MD

Verified Buyer

Comments about Star 30F, 1-Speed Cast Iron Star Series Circulator, 1/12 HP:

Wish you would supply parts for this product. I have gone thru 3 impellers ( not fault of product).

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers