Star 17FX, 1-Speed Cast Iron Star Series Circulator, 1/10 HP Zoom

Star 17FX, 1-Speed Cast Iron Star Series Circulator, 1/10 HP

SKU:4100870

Brand: Wilo

Wilo
4100870 has been discontinued.
Direct Replacement:
SKU: 2714905
Brand: Wilo
3

Specs

Application: Heating
Type: 1-Speed Pump
Material: Cast Iron
Horse Power:
?
1/10
Voltage:
?
115v
Amperage:
?
1.45
Phase: 1
Hertz: 60
Temperature Range (F): 14°-230°F
Max Pressure (PSI): 140 psi
Max Flow (GPM): 50
Max Head (Ft): 17
Connection Type: Flange Rotated 90 Deg
Connection Size: 3/4"
1-1/2"
1-1/4"
RPM: 3000

Description for Wilo 4100870

NOTE: Flanges are included with Star 17FX model.

Overview:
Wet rotor circulation pump, with flanged connection. (Flange parallel to shaft). Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Flange Set
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 17FX, 1-Speed Cast Iron Star Series Circulator, 1/10 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons