Star 30 BU, 1-Speed Bronze Star Series Circulator, 1/12 HP Zoom

Star 30 BU, 1-Speed Bronze Star Series Circulator, 1/12 HP

SKU:4105033

Brand: Wilo

Wilo
4105033 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heating
Type: 1-Speed Pump
Material: Bronze
Horse Power:
?
1/12
Voltage:
?
115v
Hertz: 60
Phase: 1
Amperage:
?
1.5
Max Pressure (PSI): 140 psi
RPM: 2700
Max Flow (GPM): 26
Max Head (Ft): 30
Temperature Range (F): 14°-230°F
Connection Size: 3/4"
Connection Type: Union

Description for Wilo 4105033

Overview:
Wet rotor circulation pump, with union connection. Bronze body for domestic hot water applications

Features:

  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Valve
  • Automatically Vented


Materials:
  • Pump housing: Bronze
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Star 30 BU, 1-Speed Bronze Star Series Circulator, 1/12 HP

Q&A: Ask the Questions, share answers