Stratos ECO 16F, Variable Speed Cast Iron Circulator - 1/25 HP, 230 V Zoom

Stratos ECO 16F, Variable Speed Cast Iron Circulator - 1/25 HP, 230 V

SKU:4117303

Brand: Wilo

Wilo
4117303 has been discontinued.
Direct Replacement:
SKU: 4145539
Brand: Wilo
3

Specs

Application: Heating
Material: Cast Iron
Horse Power:
?
1/25
Voltage:
?
230v
Hertz: 60
Phase: 1
Max. RPM: 3400
Max. Amps: 0.46
Max Pressure (PSI): 145 psi
Max Flow (GPM): 15.5
Max Head (Ft): 16
Temperature Range (F): 60°-230°F
Connection Size: 1-1/2"
1-1/4"
3/4"
Connection Type: Flanged
Type: Variable Speed Pump

Description for Wilo 4117303

The WILO Stratos ECO is the award-winning standard for high-efficiency residential circulators. Automatically adjusting to system demands, pressure by-pass valves, balancing, over-pumping and noisy zones are a thing of the past! Like the commercial Stratos, the ECO offers up to 80% energy savings compared to an uncontrolled circulator, consuming only 5.8 to 59 watts. Replacing up to twelve competitor's models, there is only one pump you need in the truck!

Features:

  • For use in water and water/glycol applications up to 50% concentration
  • Energy efficiency class A
  • Up to 80% power savings in comparison with uncontrolled circulators
  • Highest efficiency thanks to ECM technology
  • Automatically adjusts to system demands
  • 3x higher starting torque than conventional circulation pumps
  • Seal-less circulating pump with flanged connection
  • Electrical quick connection with spring clips
  • 6 ½" flange to flange dimension matches common models
  • Optional night setback on all models
  • De-Blocking/Anti-seizing function
  • Electronically commutated motor and automatic performance adaptation

Materials:
  • Pump housing: cast iron
  • Shaft: stainless steel
  • Bearing: carbon, metal impregnated
  • Impeller: reinforced PPS (polypropelene)

Stratos ECO 16F, Variable Speed Cast Iron Circulator - 1/25 HP, 230 V

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons