ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V) Zoom

ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

SKU:4145539

Brand: Wilo

Wilo
Qty Price
$242.99
/ each
$465.90 / box (2 units x $232.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Material: Cast Iron
Voltage:
?
115v
Hertz: 60
Phase: 1
Max Flow (GPM): 15
Max Head (Ft): 16
Horse Power:
?
1/25
Temperature Range (F): 60°-230°F
Type: Variable Speed Pump

Description for Wilo 4145539

NOTE: All Wilo ECO 230V, ECO bronze and ECO 16 F/FX models are discontinued and replaced by this model.

The WILO Stratos ECO is the award-winning standard for high-efficiency residential circulators. Automatically adjusting to system demands, pressure by-pass valves, balancing, over-pumping and noisy zones are a thing of the past! Like the commercial Stratos, the ECO offers up to 80% energy savings compared to an uncontrolled circulator. Replacing up to twelve competitor's models, there is only one pump you need in the truck!

Features:

  • For use in water and water/glycol applications up to 50% concentration
  • Energy efficiency class A
  • Up to 80% power savings in comparison with uncontrolled circulators
  • Highest efficiency thanks to ECM technology
  • Automatically adjusts to system demands
  • 3x higher starting torque than conventional circulation pumps
  • Seal-less circulating pump with rotating flange
  • Electrical quick connection with spring clips
  • Optional night setback
  • De-Blocking/Anti-seizing function
  • Electronically commutated motor and automatic performance adaptation

Materials:
  • Pump housing: cast iron
  • Shaft: stainless steel
  • Bearing: carbon, metal impregnated
  • Impeller: reinforced PPS (polypropelene)

ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

REVIEW SNAPSHOT®

by PowerReviews
WiloECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Great pump

By Fred

from Connecticut

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V):

        I am extremely pleased with this pump. My heating system consists of 4 zones and until recently i had a standard circulating pump, which has a constant output under variable demand. This wonderful pump has a variable output, so when only one zone is energized, the pump automatically adjusts its output to the demand. This reduces energy consumption and the noise level. The pump costs a bit more but worth it.

        • Was this a gift?:
        • No
         
        5.0

        The only pump you need

        By IanAber

        from North Central Florida

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V):

              This universal pump adjusts itself continuously to its environment. No need to fiddle around trying to match pump speed and head to the circuits you have. Just fit and forget.
              When it is running it is so quiet you cannot tell it is powered on.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              4 Questions | 4 Answers
              Displaying questions 1-4
              • ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

                Q:

                can this pump be used on a 8 zone manifold
                Asked on 3/14/2015 by tim from long island

                1 answer

                • CUSTOMER CARE

                  A:

                  pumps arent sized that way, but it could work if it meets your head pressure and GPM requirements.

                  Answered on 3/17/2015 by Supplyhouse Staff from New York
              • ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

                Q:

                Can this be wired to a taco zone valve controller for on/off operation? I downloaded the instructions and it talks about wiring to a grounded plug connection.
                Asked on 5/20/2014 by kevin from pa

                1 answer

                • VERIFIED BUYER

                  A:

                  The answer is Yes to the question. They can be powered with 110.
                  FYI
                  Wilo Eco pumps are designed to be powered all the time. Because Wilo Eco's
                  are a variable speed pumps and work on head pressure if all zones are off
                  then it ramps down to zero. As zones heating or cooling open the Wilo Eco
                  ramps up to meet the pressure drop in the system.
                  Greg

                  Answered on 5/20/2014 by Anonymous
              • ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

                Q:

                What modes does this pump operate in? (i.e. set point, delta-T)
                Asked on 5/10/2014 by ArchonOSX

                1 answer

                • CUSTOMER CARE

                  A:

                  The pump operates in a variable differential pressure (Δp-v) mode.

                  Answered on 6/5/2014 by SupplyHouse Staff from NY
              • ECO 16RFC, Variable Speed Cast Iron Circulator w/ Rotating Flange & Built-In Check Valve (115V)

                Q:

                What is Max Flow and Max Head ?
                Asked on 6/11/2012 by AQUATHIN from Nj

                1 answer

                • CUSTOMER CARE

                  A:

                  The maximum flow is approximately 15gpm, and the maximum head is approximately 16 feet.

                  Answered on 6/21/2012 by PexSupply Staff from NY
              Displaying questions 1-4

              Do you have a question about this product?