4.5" PCT Contractor Pressure Gauge (0-30 PSI) Zoom

4.5" PCT Contractor Pressure Gauge (0-30 PSI)

SKU:PCT321

Brand: Winters Instruments

Winters Instruments
Qty Price
$15.45
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
3

Specs

Product Type: Pressure Gauge
Dial Size: 4-1/2"
Connection Type: 1/4" NPT
Measures: Pressure
Application: Pressure
PSI Range: 0-30
Max Pressure (PSI): 30
Material: Stainless Steel
Accuracy: ± 1%
Ambient Operating Temperature: -40°F to 200°F

Description for Winters Instruments PCT321

Description & Features:

  • Economical 4.5" (115mm) stainless steel case gauge
  • ±1% accuracy
  • Zero adjustment screw
  • 1/4" NPT
  • CRN registered
  • 5 year warranty
    Applications:
  • Most commercial air, water and steam services that require a ±1% full-scale accuracy

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

4.5" PCT Contractor Pressure Gauge (0-30 PSI)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons