Description
Note: Image does not represent actual product

Description & Features:
  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.
Read more
Specs
Product Type:
Pressure Gauge
Dial Size:
2-1/2"
Connection Type:
1/4" NPT
Measures:
Pressure
Application:
Pressure
PSI Range:
0-60
Max Pressure (PSI):
60
Material:
Steel
Internals:
Brass
Accuracy:
± 3-2-3%
Ambient Operating Temperature:
-40°F to 150°F
Mount:
Back
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A