4" PEM Dual Scale Economy Pressure Gauge (0-100 PSI) Zoom

4" PEM Dual Scale Economy Pressure Gauge (0-100 PSI)


Brand: Winters Instruments

Winters Instruments
Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(10 Available)



Product Type: Pressure Gauge
Dial Size: 4"
Connection Type: 1/4" NPT
Measures: Pressure
Application: Pressure
PSI Range: 0-100
Max Pressure (PSI): 100
Material: Steel
Internals: Brass
Accuracy: ± 3-2-3%
Ambient Operating Temperature: -40°F to 150°F
Mount: Bottom

Description for Winters Instruments PEM223

**Image may not represent actual product.**

Description & Features:

  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

4" PEM Dual Scale Economy Pressure Gauge (0-100 PSI)

Q&A: Ask the Questions, share answers