4" PEM Dual Scale Economy Pressure Gauge (0-200 PSI) Zoom

4" PEM Dual Scale Economy Pressure Gauge (0-200 PSI)

SKU:PEM225

Brand: Winters Instruments

Winters Instruments
Qty Price
$18.99
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
3

Specs

Product Type: Pressure Gauge
Dial Size: 4"
Connection Type: 1/4" NPT
Measures: Pressure
Application: Pressure
PSI Range: 0-200
Max Pressure (PSI): 200
Material: Steel
Internals: Brass
Accuracy: ± 3-2-3%
Ambient Operating Temperature: -40°F to 150°F

Description for Winters Instruments PEM225

Description & Features:

  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

4" PEM Dual Scale Economy Pressure Gauge (0-200 PSI)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons