2" PET Economy Gas Test Pressure Gauge (0-30 PSI) Zoom

2" PET Economy Gas Test Pressure Gauge (0-30 PSI)

SKU:PETG202

Brand: Winters Instruments

Winters Instruments
Qty Price
$7.75
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Pressure Gauge
Dial Size: 2"
Connection Type: 3/4" NPT
Measures: Pressure
Application: Pressure
Gas
PSI Range: 0-30
Max Pressure (PSI): 30
Material: Polycarbonate
Steel
Accuracy: ± 3-2-3%
Ambient Operating Temperature: -40°F to 150°F

Description for Winters Instruments PETG202

Description & Features:

  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty


Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines


Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

2" PET Economy Gas Test Pressure Gauge (0-30 PSI)

REVIEW SNAPSHOT®

by PowerReviews
Winters Instruments2" PET Economy Gas Test Pressure Gauge (0-30 PSI)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Accurate, affordable, easy to use.

By heymac02

from Wheatley Heights

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" PET Economy Gas Test Pressure Gauge (0-30 PSI):

        Easy to use gauge that makes checking a natural gas system a breeze.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers