4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/4" Back (0-600 PSI) Zoom

4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/4" Back (0-600 PSI)

SKU:PFQ746

Brand: Winters Instruments

Winters Instruments
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
3

Specs

Product Type: Pressure Gauge
Type: Liquid Filled
Dial Size: 4"
Connection Type: 1/4" NPT
Measures: Pressure
Application: Pressure
PSI Range: 0-600
Max Pressure (PSI): 600
Material: Polycarbonate
Stainless Steel
Accuracy: ± 1.5%
Movement: Brass
Socket: Brass
Bourdon Tube: Brass

Description for Winters Instruments PFQ746

Description & Features:

  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Brass and stainless steel internals
  • Restricted orifice
  • Crimp-On bezel
  • CRN registered
  • 5 year warranty


Applications:
  • Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in harsh environments


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

4" Stainless Steel Dual Scale Liquid Filled Gauge, 1/4" Back (0-600 PSI)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons