3-1/2" TBT Bi-Metal Back Mount Thermometer (0°F to 120°F) Zoom

3-1/2" TBT Bi-Metal Back Mount Thermometer (0°F to 120°F)

SKU:TBT161

Brand: Winters Instruments

Winters Instruments
Qty Price
$51.35
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
2

Specs

Product Type: Thermometer
Connection Size: 1/2"
Connection Type: Threaded
Sensing Element: Bi-Metallic Coil
Dial Size: 3-1/2"
Min Temp (F): 0°F
Max Temp (F): 120°F
Measures: Fahrenheit
Warranty: 5 Years
Mount: Back

Description for Winters Instruments TBT161

Description & Features:

  • A durable and accurate thermometer with a rigid connection
  • Separable thermowell
  • Rugged steel case
  • Bi-metallic element
  • Dual scale (°F & °C)
  • Back or bottom connected
  • 1/2" NPT process connection
  • 5 year warranty

Application:
  • Hot water lines, boilers and hydronic heating.

Specifications:
  • Dial - 3.5" (90mm), aluminum with black markings
  • Case- Steel
  • Lens - Glass
  • Ring - Steel chrome plated
  • Stem - Brass
  • Thermowell - Brass, 1/2" NPT (standard), separable
  • Recalibrator - Standard
  • Movement - Bi-metallic coil
  • Pointer - Aluminum, painted black
  • Over Range Enclosure Rating - ±25% of full scale value
  • Reset - Standard
  • Ambient Temperature -22°F to 158°F (-30°C to 70°C)
  • Process Temperature -22°F to 250°F (-30°C to 120°C)
  • Accuracy ±2% of full scale
  • Enclosure Rating - IP50

3-1/2" TBT Bi-Metal Back Mount Thermometer (0°F to 120°F)

REVIEW SNAPSHOT®

by PowerReviews
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

Product Not Accurate

By Barry

from Manchester, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Out of the box reading 10 degrees off. Even after calibration, not accurate. Sent back and received another one with same problem. Dont waste your time.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons