3-1/2" TBT Bi-Metal Bottom Mount Thermometer (30°F to 250°F & 0°C to 121°C) Zoom

3-1/2" TBT Bi-Metal Bottom Mount Thermometer (30°F to 250°F & 0°C to 121°C)

SKU:TBT165

Brand: Winters Instruments

Winters Instruments
Qty Price
$54.95
/ each
In Stock! Ships in 24-48 Hours
(25 Available)

Specs

Product Type: Thermometer
Connection Size: 1/2"
Connection Type: Threaded
Sensing Element: Bi-Metallic Coil
Dial Size: 3-1/2"
Min Temp (C): 0°C
Max Temp (C): 121°C
Min Temp (F): 30°F
Max Temp (F): 250°F
Measures: Celsius
Fahrenheit
Mount: Bottom
Warranty: 5 Year

Description for Winters Instruments TBT165

Description & Features:

  • A durable and accurate thermometer with a rigid connection
  • Separable thermowell
  • Rugged steel case
  • Bi-metallic element
  • Dual scale (°F & °C)
  • Back or bottom connected
  • 1/2" NPT process connection
  • 5 year warranty

Application:
  • Hot water lines, boilers and hydronic heating.

Specifications:
  • Dial - 3.5"? (90mm), aluminum with black markings
  • Case- Steel
  • Lens - Glass
  • Ring - Steel chrome plated
  • Stem - Brass
  • Thermowell - Brass, 1/2"? NPT (standard), separable
  • Recalibrator - Standard
  • Movement - Bi-metallic coil
  • Pointer - Aluminum, painted black
  • Over Range Enclosure Rating - ±25% of full scale value
  • Reset - Standard
  • Ambient Temperature -22°F to 158°F (-30°C to 70°C)
  • Process Temperature -22°F to 250°F (-30°C to 120°C)
  • Accuracy ±2% of full scale
  • Enclosure Rating - IP50


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

3-1/2" TBT Bi-Metal Bottom Mount Thermometer (30°F to 250°F & 0°C to 121°C)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons