Description
Uponor's WIPEX fittings are manufactured from a dezincification-resistant alloy, DZR brass, and are specifically designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system. The unique design of the WIPEX fitting features an eccentric outer sleeve for easier grip and an even force when inserting the tubing. The inner sleeve features a threaded profile and includes an o-ring to ensure a secure, tight seal.

WIPEX Fittings are used for all types of Uponor PEX-a (crosslinked polyethylene) tubing applications. DZR brass fittings are safe for direct burial in soil.
Read more
Specs
Size:
1-1/4" x 1-1/4"
PEX Size:
1-1/4"
Thread Size:
1-1/4"
Application:
Heating
Material:
DZR Brass
Max Pressure (PSI):
87
Max Temp (F):
203
×
PEX Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    5 Product Reviews

    Product Q&A