1-1/2" hePEX plus - (300 ft. coil) Zoom

1-1/2" hePEX plus - (300 ft. coil)

SKU:A1251500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$1,204.95
/ each
$2,325.50 / box (2 units x $1,162.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
5
1

Specs

Size: 1-1/2"
Length (Feet): 300'
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
Expander (ProPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Tubing Type: Oxygen Barrier
Material: PEX
Color: White
Application: Heating
Max Pressure (PSI): 160 psi
Grade:
?
PEX-a
Warranty: 25 Year
Standards Met: DIN4726
NSF
Max Temp (F): 200°F
Type: Tubing

Description for Uponor (Wirsbo) A1251500

Wirsbo hePEX plus is heat-transfer tubing with an EVOH oxygen diffusion barrier. The oxygen diffusion barrier meets the requirements of the German DIN Standard 4726.
Wirsbo hePEX plus is compatible with both Wirsbo's ProPEX fitting connections and QS-style fittings.
Wirsbo hePEX plus is manufactured to ASTM F876 and F877, and is designed for closed-loop hydronic heating applications. Wirsbo hePEX plus tubing is rated and listed by the Hydrostatic Stress Board of PPI at: 200 degrees F at 80 psi, 180 degrees F at 100 psi and 73.4 degrees F at 160 psi.
Note 1: 5/16" hePEX plus tubing is used for the Wirsbo Quik Trak system.

Note: Wirsbo hePEX tubing, traditionally used in radiant heating applications, became certified to NSF/ANSI Standard 61 for potable water in December 2012. Please read the Approvals document located in the Manuals tab for more information.

What are the Uponor PEX Standards?
Uponor PEX and associated fittings are manufactured to the following standards:

  • ASTM F876 "Standard Specification for Cross-linked Polyethylene (PEX) Tubing"
  • ASTM F877 "Standard Specification for Cross-linked Polyethylene (PEX) Plastic Hot and Cold Water Distribution Systems"
  • ASTM F1960 "Standard Specifications for Cold Expansion Fittings with PEX Reinforcing Rings for use with Cross-linked Polyethylene (PEX) Tubing"
  • ASTM F2080 "Standard Specifications for Cold Expansion Fittings with Metal Compression Sleeves for Cross-linked Polyethylene (PEX) Tubing"
  • CSA B137.5 Thermoplastic Pressure Piping Compendium
What listings does Wirsbo hePEX tubing have?
  • CSA
  • ICC
  • ITS
  • PPI
  • UL
  • NSF-rfh
  • NSF/ANSI Standard 61 for potable water
What code approvals does Wirsbo hePEX tubing have?
  • IMC
  • UMC
  • IRC
  • NBC of Canada
What fire-rated assemblies does Wirsbo hePEX tubing have?
In the United States:
  • Tested in accordance with ASTM E119/UL 263
  • G573 - Two-hour Hambro floor/ceiling assembly
  • K913 - Two-hour concrete floor/ceiling assembly
  • L557 - One-hour wood frame floor/ceiling assembly
  • U372 - One-hour wood frame wall assembly
  • V444 - One-hour steel stud wall assembly
In Canada:
  • Tested in accordance with CAN/ULC S101
  • G573 - Two-hour Hambro floor/ceiling assembly
  • UW/WA 60-01 - One-hour steel stud wall assembly
  • UW/WA 60-02 - One-hour wood frame wall assembly
  • WC/FCA 60-01 - One-hour wood frame floor/ceiling assembly
  • WC/FCA 120-01 - Two-hour concrete floor/ceiling assembly
  • WC/FCA 120-02 - Two-hour concrete floor/ceiling assembly

PLEASE NOTE: The product weighs 120 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1-1/2" hePEX plus - (300 ft. coil)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" hePEX plus - (100 ft. coil)
 
4.8

(based on 54 reviews)

Ratings Distribution

  • 5 Stars

     

    (46)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

98%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (38), Business (15)

        Most Liked Positive Review

         

        Tubing Comes in Plastic vs. Cardboard

        I have used this tubing for two projects now for retorfits in my home. One was with joist tracks, and the latest is with warboard in a gut job in a 15' x...Read complete review

        I have used this tubing for two projects now for retorfits in my home. One was with joist tracks, and the latest is with warboard in a gut job in a 15' x 17' room.

        When I did the joist track retrofit, I had a 300' run that had to be threaded through all the holes that were drilled in the joists....what a PITA. This, combined with the fact that it came in a cardboard box (and my lack of experience), it was very difficult to unwind it and keep it from getting all tangled up. but we got it done. It was a two man job.

        The most recent project was very easy, used warmboard. The latest stuff comes plastic wrapped, you pop a hole in the center of the packaging, and it just snakes out and uncoils perfectly. I have a home made uncoiler (lazy susan and some 2 x 4's and vertical dowels), this was a one man job that took less than 30 minutes to install in the warmboard. Great packaging now!!!

        I have also used pex-al-pex before....I would not waste your time with it vs. hePEX plus as the ease of working it makes a HUGE difference. I don't know how you could use pex-al-pex on a joist retrofit system with a long run.

        There could be benefits to pex-al-pex that I am not aware of, but I won't be using it in the future. Only the hePEX for me. Plus it uses standard PEX fittings, makes it super easy to connect.

        VS

        Most Liked Negative Review

         

        good, but......

        Do not try to run multiple 3/4" hePex through a small chaseway by yourself. I just ran 350ft. of hePex in my basement ceiling then into 8 radiators , and it...Read complete review

        Do not try to run multiple 3/4" hePex through a small chaseway by yourself. I just ran 350ft. of hePex in my basement ceiling then into 8 radiators , and it was not pleasant. I work in construction, and if someone offered me 3 days of either; pulling 3/4" pex, or pull heavy gauge electrical wire, or doing roofing or pouring foundations, pulling 3/4" pex would be my last choice. This stuff is not your garden hose. Pex is flexible, compared to black iron, or concrete, but this is all relative. But honestly, threaded pipe is easier on your shoulders then pex, not faster mind you, but easier. Would I use this system again? definitely, but with help next time. Actually, I am looking forward to using the 1/2" aquapex to replace the copper in my house (that by myself). That has to be easier. Good luck

        Reviewed by 54 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        Easy to use.

        By GPBOWMAN

        from Burlington, VT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" hePEX plus - (1000 ft. coil):

              Easy to install

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Quick delivery of a great product

              By DIY'er

              from Long Beach, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" hePEX plus - (100 ft. coil):

                    Ordered 100 ft of heat pex and received it two days later. Great product delivered fast. I also ordered items in the past and basically have my own pex supply in my garage. They have everything you need and will get it to you fast.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Good Stuff, Decent Price

                    By Robert

                    from Detroit, MI

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" hePEX plus - (100 ft. coil):

                          One good thing about this product is that it is slightly more rigid than pex for domestic water. My supply/return temps are 165/140 so I was expecting the hot water would make the pipe more flexible and that it would sag in long runs... it does not. There is an entire unsupported corner of it, maybe 12" each side, it does not sag. I was surprised at that. If you're running it in the ceiling, you will of course, want to add talons maybe every 16" or so, but in general its a strong pipe. Enjoy.

                          • Primary use:
                          • Personal
                           
                          5.0

                          High quality very flexible tubing

                          By Serge N

                          from Toronto, ON

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" hePEX plus - (500 ft. coil):

                                The great flexibility of the tubing makes a lot of difference when routing in tight spaces. The memory effect of pex-a allows to fix kinks with heat gun only.
                                If you have to connect this to a copper pipe make sure you buy wirsbo propex fittings as they provide better flow than a big box stores fittings as they have larger inside diameter. One can use a heatgun of a special tool to pull the tuping over the fitting.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                wirsbo pex

                                By nobby styles

                                from ny

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" hePEX plus - (300 ft. coil):

                                      this type of pex is easier to install and less cumbersome than the hard pex .pex supply are a professional efficent company

                                      • Primary use:
                                      • Personal
                                       
                                      2.0

                                      Tough size to deal with.

                                      By jmbullfrog

                                      from frisco, co

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 5/16" hePEX plus - (250 ft. coil):

                                            This tubing is difficult get parts for. I do not recommend you purchace this size tube. Stiick with 1/2" standard pex and you will be happier.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            Great for radiant heat under joists

                                            By HNJTRJ

                                            from Michigan

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5/8" hePEX plus - (1000 ft. coil):

                                                  My husband and I bought an outdoor woodstove and used this pex tubing to run under floor joist radiant floor heating through out our house. works great. My feet have never been this warm in the cold Michigan winters!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Pex Tubing for heating.

                                                  By Greg W.

                                                  from Kinnelon, NJ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" hePEX plus - (100 ft. coil):

                                                        My first attempt at using pex tubing to install radiant heat. I drilled 3/4" holes through the floor joists. Even that much larger it was a lot of work to pull the tubing through the floor joists.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Would Buy This Product Again

                                                        By Noname

                                                        from Upstate New York

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" hePEX plus - (500 ft. coil):

                                                              Worked great for a new radiator baseboard heat system. pretty plyable,just strung it out.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              300' coil of hePEX

                                                              By jim e

                                                              from Northfield MA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" hePEX plus - (300 ft. coil):

                                                                    Fairly easy to work with using 12" spacing between lines. My first radiant heat pad- used mostly clips and some wire ties to secure to 6 x 6 wire mesh over 2" foam board. Rolling coil along to unravel worked okay for me. More expensive than mr. pex. Seemed rugged to me. Did do a careful job laying out and was able to spread concrete with minimal walking on tubing.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    52 Questions | 94 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1/2" hePEX plus - (1000 ft. coil)

                                                                      Q:

                                                                      Can someone tell me if tubing is marked with running foot length?
                                                                      Asked on 5/28/2014 by John

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Mine was numbered sequentially every 3'
                                                                        Sent from my iPhone

                                                                        Answered on 6/7/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Good Day,
                                                                        Yes it is - but be careful they rub off when you pull them.

                                                                        Answered on 5/29/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes

                                                                        Answered on 5/28/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Tubing i have in stock made in 2013 and have no running foot marking. Only type and all technical information. Thanks

                                                                        Answered on 5/28/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes it is.

                                                                        Answered on 5/28/2014 by RockHillJR from New Mexico
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes marked about every 3 feet
                                                                        Sent from my iPad

                                                                        Answered on 5/28/2014 by Anonymous
                                                                    • 1/2" hePEX plus - (100 ft. coil)

                                                                      Q:

                                                                      is hepex acceptable to use for potable water supply
                                                                      Asked on 3/20/2014 by jk

                                                                      1 answer

                                                                    • 3/4" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      Can this be used in conjunction with Rifeng crimp fittings and stainless steel crimps
                                                                      Asked on 2/3/2014 by joss from long island

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, hePEX is compatible with crimp-style PEX fittings (including Rifeng ones).

                                                                        Answered on 2/27/2014 by PexSupply Staff from NY
                                                                    • 1" hePEX plus - (100 ft. coil)

                                                                      Q:

                                                                      I am installing a 70 k boiler .Is using 1 inch hepex for my main supply and return run to and from the header (approx 25 feet away) acceptable.This is a typical hot water heat install.thankyou for your response
                                                                      Asked on 11/6/2013 by none from colorado

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I need to know how many zones will be tied into the 1" what size piping is
                                                                        on each zone and how many feet of heat on each zone. Then I can answer your
                                                                        question.
                                                                        Regards

                                                                        Answered on 11/7/2013 by The Helper from Mid NY State
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It will probably work. however you will most likely need a reducer to 3/4" to get into the heater itself depending on what the unit you are running to looks like (ie: wall mounted radiator, baseboards, etc.) I WOULD absolutely consult a professional HVAC company for advice before you purchase this item or begin your work. For me, they were nice enough to help me come up with a plan give me a supply list, then I did most of the labor intensive work (running lines, hanging boards, etc.) then they came in at the end, added the circulator pump and made all the final connections. It was a great way to save money. Hope this helps.

                                                                        Answered on 11/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I personally feel that 1 inch would probably be too small for that long of a run(25'). I don't know any details about your setup so this would be my best guess. What size fittings do you have on the boiler? Or what is the max size pipe you could go on the boiler?

                                                                        Answered on 11/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The 1" HePEX should be OK, but it is not very flexible. It sags a lot when filled with hot water so be sure to support it at all right angle bends and every 24" on straight runs.

                                                                        Answered on 11/6/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        While the 70kbtu you chose will do 7gpm a minute and the 1"hePex will do 8
                                                                        gpm. Is this your secondary loop and or are you looking to feed any zone
                                                                        branches?

                                                                        Answered on 11/6/2013 by I.E.G from Pa
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, 1" should work fine. I have a similar set-up and have no issues.

                                                                        Answered on 11/6/2013 by Anonymous
                                                                    • 3/4" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      I'm remodelling my basement and need to relocate the piping for my first floor hydronic baseboard heat (which is located in the basement ceiling). I have used PEX to replace all of my hot/cold water plumbing and would prefer to replace the existing 3/4 copper piping for my heating system with PEX as well. I have two questions:
                                                                      1) Is the 'hePEX plus' suitable for this application and if not what should I use?
                                                                      2) Can I use Sharkbite press-on connectors with this tubing?
                                                                      Asked on 8/5/2013 by Kev

                                                                      7 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have used hePex but I would not use Shark Bite fittings.

                                                                        Answered on 8/5/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you can use hePex plus for heating applications. Just double check the sizes of the hepex vs. the copper because the way they size them is different.. I did most of my hydronic heating loop with this several years ago and no problems. I cannot help you with the sharkbite part of your question as I did not use that type of fitting.
                                                                        Sent from my Toaster Oven

                                                                        Answered on 8/5/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes to both questions. Any pex to be used in a hydronic system must contain an oxygen barrier. Make sure to use a stiffner with any quick connect fitting in pex

                                                                        Answered on 8/5/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        why replace the copper? the amount of expansion contraction with heating is a lot and copper is very good at this
                                                                         
                                                                        Frank Hyder
                                                                        www.frankhyder.com

                                                                        Answered on 8/5/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        3/4" hePEX should be suitable for this application base on its size and the fact that it has an oxygen barrier. hePEX is compatible with all types of standard PEX fittings (including SharkBites), in addition to expansion-style fittings.

                                                                        Answered on 8/5/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I do not recommend use any plastic tubing for baseboard hydronic heating because working temperature may be up to
                                                                        208F. This temperature make Uponor tubing very flexible and soft. If plastic tubing must be used allow space for expansion and retraction , no sharp edge against tubing, plastic clips hold tubing every 12". I never use press on connectors on Uponor tubing but if Your fittings design to use on cross linked polyethylene(PEX) tubing You may use them. Uponor made superior quality PEX tubing. Thanks

                                                                        Answered on 8/5/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Pex is used as a heat source for in the floor radiant heat. Check on line for radiant heat-pex.

                                                                        Answered on 8/6/2013 by Anonymous
                                                                    • 1" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      I need to replace my water supply from main meter to house. What pex tubing would I use to put under ground as a supply line?
                                                                      Asked on 5/21/2013 by Carolyn from Palmdale, CA

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        From a web search:
                                                                        "Pex is okay for direct burial, but most people sleeve it in some CPVC for ease of maintenance if the need ever arises. If not sleeved, it needs to be buried in soft dirt or sand, no rocks in direct contact/etc.
                                                                        Where are you located? 36" is fine in parts of the US, but in the north the frost line in many areas is 48" and so water lines are typically buried about 6' down. You could very well be in an area with 36", just not sure"
                                                                        My personal preference is 160 psi polyethelene black pipe, which is rated for direct burial.
                                                                        Pete Henderson

                                                                        Answered on 5/22/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Small house (1 full bath) need 1/2 Aqapex tubing, average house need 3/4 Aquapex tubing, modern two levels house with 3 + bathrooms need 1" Aquapex tubing, modern house with 3,4,5 bath plus sprinkler system need 1 1/4" Aquapex tubing. Hepex can not be used for potable, only for closed boiler systems. If Your house need longer then 100' line You can use larger tubing size. You can use black polyethylene tubing with 160 PSI pressure rating to save money. Thanks

                                                                        Answered on 5/22/2013 by Anonymous
                                                                    • 1/2" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      can i use standard viega pex press fittings on wirsbo hepex
                                                                      Asked on 7/15/2012 by tom from sc

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 7/19/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There's nothing stopping you from physically doing so, but if it were me I wouldn't. I would bet that using anything but propex fittings would invalidate your warranty. Also, I don't know if the outer diameter of the two are the same - since the fittings for HePex go inside the Pex, the O.D. could very well be different from that of the Viega Pex. I would personally stick with one vendor for both the fittings and Pex. 
                                                                         
                                                                         

                                                                        Answered on 7/16/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have and have had no trouble with them

                                                                        Answered on 7/18/2012 by Anonymous
                                                                    • 1/2" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      What is UV exposure time frame for this product?
                                                                      Asked on 6/26/2012 by toolie from owosso,mi.

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It seems 30 days is the stated maximum exposure to UV before the Uponor warrantee is invalidated.
                                                                        Check out the following link - it is basically the same question asked on the Uponor website - answered by a "PEX expert".
                                                                        https://www.uponorpro.com/Extranet%20Home/ProTalk/Forum/ShowPost.aspx?PostID=238
                                                                        Obviously, less exposure is better and none is best, but figure on some exposure during delivery, etc. Don't leave it outisde uncovered for any length of time.
                                                                        Chris

                                                                        Answered on 6/26/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Roughly 30 days...after this time it tends to begin the breakdown process

                                                                        Answered on 6/26/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This product is not designed for UV exposure. Protect from exposure to sunlight!
                                                                        Sent from my iPhone

                                                                        Answered on 6/26/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX starts to break down after 30-60 days of exposure to sunlight, but we would recommend keeping exposure as minimal as possible.

                                                                        Answered on 6/27/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        a few weeks, but not long term
                                                                        Sent from my iPad

                                                                        Answered on 6/29/2012 by Anonymous
                                                                    • 1-1/4" hePEX plus - (300 ft. coil)

                                                                      Q:

                                                                      Is this product recommended for use with a wood burning stove?
                                                                      Asked on 5/24/2012 by Stacy from St Paul Park, MN

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No
                                                                        Sent from my iPhone

                                                                        Answered on 5/24/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is hard to answer that question.  How will you use it?  The tube just moves hot water.  How hot is the water?
                                                                        Industry Ratings, Standards,
                                                                        Listings and Codes met by
                                                                        ASTM Large Dimension
                                                                        Wirsbo hePEX™ plus Tubing
                                                                        Hydrostatic Temperature
                                                                        and Pressure Ratings:
                                                                        PPI TR4
                                                                        200ºF/93.3ºC at 80 psi
                                                                        180ºF/82.2ºC at 100 psi
                                                                        Source http://www.uponor.ca/~/media/Files/Technical%20Documents/Commercial%20Related%20Docs/ASTMLDhePEX_LS_H082_3%2008US.aspx?sc_lang=en
                                                                         Good luck,
                                                                        Scott

                                                                        Answered on 5/24/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Stacy,
                                                                        You must figure out a way to regulate the temperature of the heat if you
                                                                        are going to use this tubing in conjunction with a wood burning stove. The
                                                                        tubing has a max heat rating which means it will melt if the water gets up
                                                                        to a specific temperature. Look at the product data sheets for the HePex.

                                                                        Answered on 5/25/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have a wood-burning stove (ThermoControl wood boiler) and I have installed a radiant system with some Wirsbo hePEX for pats of it.
                                                                        it really does not matter the brand of heating PEX you use as long as it is rated for hot water.
                                                                        That being said I don't think it is recommended for connection directly to the wood boiler.
                                                                        I would say that because the metal parts of a wood stove or boiler can get hotter than the temp of the water (which is regulated by the aquastat.)
                                                                        Also, there are several key devices which must be mounted on the pipes coming in and out of the boiler... low water cut-offs, air-vents (big, heavy ones), valves, not to mention pumps with flanges (heavy) - obviously you could anchor the heaviest ones to a wall but that is a lot of anchoring to do. When PEX gets hot it gets pretty soft and will not support weight.
                                                                        I have black steel pipe running in and out of the boiler to the pumps, vents, several valves, and right up to a hand-made manifold where the temp has been lowered by a mixing valve - then I run larger diameter PEX to the remote Rifeng manifolds. The remote manifolds then have several runs of 1/2" PEX going under the floors.
                                                                        Does that answer your question?

                                                                        Answered on 5/24/2012 by Anonymous
                                                                    • 1/2" hePEX plus - (500 ft. coil)

                                                                      Q:

                                                                      pouring a concrete garage floor that will be 6 inch's thick and area of 720 sq ft.It can be one or two zones, what size hePEX would be should i use?
                                                                      Asked on 5/10/2012 by matt from ct

                                                                      10 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1/2 pex is fine do not
                                                                        exceed 225' loops
                                                                        Sent from my iPhone

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would use 1/2 inch. only one zone, no tubing runs longer than 250 FT.
                                                                        Keep loops around same length. Insulate under slab. Probably four loops
                                                                        at about 200 ft should do it
                                                                        Eric
                                                                        EZ Does IT!~

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1/2" is a good a choice. The length should be no longer than 300 feet per
                                                                        loop. You may want to have 2 300 footers to do the job right. You will need
                                                                        a circulator pump for each. I would say set the tubing in about 3 inches, so
                                                                        nails or screws do not hit it later. You must do an air pressure test first
                                                                        before you pour any concrete, I would fill it with air, let it sit overnight
                                                                        to ensure it can handle sustained pressure.
                                                                        Things you need to make sure of when doing the radiant in a slab:
                                                                        You should have a minimum of 2 inches of blue foam insulation, 4 is better.
                                                                        Do not use Poly Iso or pink foam, those will compress and deteriorate over
                                                                        time.
                                                                        There are some great underpayments for pushing the heat back up as opposed
                                                                        to down, grace and insultarp are two I know of.
                                                                        It is also advisable to get a spreading sweep that will ensure all tubing
                                                                        comes out of the ground evenly spaced and straight, makes for a neater
                                                                        installation and finish.

                                                                        Answered on 5/10/2012 by FredRuckel from New York
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Whoa! These questions are alarming, and it might be best to hire a professional to engineer the thickness of the slab, the amount of insulation under your slab and in your building, the size of your tubing, and lastly, your BTU requirements for your boiler. It would be a disaster if you went through all the installation work and found that your system doesn't perform. To answer, yes one zone; but multiple loops would be required depending on the size of pex being used.
                                                                        Sent from my iPhone

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The concern is going to be the amount of pex piping you lay. The thicker the pex tubing the less you need to lay. This is due to the higher volume of water that thicker pex carries with it. Conversely, the thinner the pex tubing the more tubing you'll have to lay more pex. I'd do some serious research on this one. Contractor forums, you tube. I'd also put more in then you think, as it is difficult to change once you lay concrete over it.

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        One zone, at least two loops. The rule of thumb is 1 foot of pex per sq ft. A garage that should be fine with two loops of 300' on a single zone.

                                                                        Answered on 5/10/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We would recommend 1/2" PEX.

                                                                        Answered on 5/14/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        By size, do you mean tube length or diameter? Diameter is not so important.
                                                                        1/2" is a convenient diameter for longer loops - 300 ft.
                                                                        For length, determine the spacing you want. Tighter spacing (~6-8") will
                                                                        give more even heat, but it'll use more pipe. Wider spacing (~12") will
                                                                        save pipe but you'll have noticeable cold spots if you walk in socks. If
                                                                        you're using the garage as a garage, you'll never notice the cold spots
                                                                        because you'll wear shoes all the time. If you're converting the garage to
                                                                        something else, then a tighter spacing might be better.
                                                                        For a 12" spacing, you'll need 720 ft of pipe. Split this into 2 or 3 loops
                                                                        to keep loop length low. Everything will be one zone. I don't see why you'd
                                                                        ever want two zones for a garage because you won't want to have independent
                                                                        controls for different parts of the garage.
                                                                        Remember to buy underslab insulation as well to make the heating efficient.
                                                                        Finally, have a look at the forums at heatinghelp.com. The pros on there
                                                                        were very helpful when I was planning my DIY job.
                                                                        Jana

                                                                        Answered on 5/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My basement was about 700 sq feet, it took about 800 feet of pex with 4
                                                                        inches of cement; each pex tube was spaced 12 inches apart. They only
                                                                        recommend that you use a max of 300 feet of pex per zone. I notice that I
                                                                        have warm and cold spots on the floor. I would recommend using ½ pex, and
                                                                        space them a little closer together since your floor is thicker. Maybe 8-10
                                                                        inches apart, its just plastic tubing and not expensive. You would need at
                                                                        least 3 zones, but may want to consider making it 4 zones. Adding the extra
                                                                        zone will allow for faster heating of the cement… because it takes forever.
                                                                        Also you will need to size your circulator pump based on the total length of
                                                                        pex you’re using. I’m currently using a Taco cartridge circulator and it
                                                                        doesn’t have enough head pressure to flow the water through the pipes. This
                                                                        may not be the answer you want to hear, but the last thing you want to do is
                                                                        pour cement and not have enough pex to heat your garage.

                                                                        Answered on 5/17/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You have to layout the # of zones limited by the length of tubing for a
                                                                        given tube diameter.
                                                                        Joe

                                                                        Answered on 5/17/2012 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons