Loop End Cap Zoom

Loop End Cap

SKU:A2080020

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$5.15
/ each
$49.50 / box (10 units x $4.95)
In Stock! Ships in 24-48 Hours
(202 Available)
0

Resources

Specs

Connection Size: R20
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A2080020

Basic Loop End Cap is used with 1-1/4" Brass Manifolds to cap a loop.

Loop End Cap

Q&A: Ask the Questions, share answers