R32 Male x 3/4" Female Threaded Bushing Zoom

R32 Male x 3/4" Female Threaded Bushing

SKU:A2133275

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$12.35
/ each
$119.50 / box (10 units x $11.95)
In Stock! Ships in 24-48 Hours
(54 Available)
0

Specs

Connection Size: R32 x 3/4"
Thread Size: 3/4"
R32
Material: Brass
Inlet Type: Female Threaded (IPS)
Application: Accessory
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: Female
Male
Standards Met: ASTM F877
ASTM F1960
NSF
Manifold Compatibility: EP Truflow
Truflow
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A2133275

Manifold Adapter for 1 1/4" Brass and TruFLOW Manifolds transitions the R32 manifold union nut to PEX or MultiCor tubing with QS-style fittings.

R32 Male x 3/4" Female Threaded Bushing

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)R32 Male x 1" Female Threaded Bushing
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Fast fast delivery

By Kip

from Holland, Mi

Verified Buyer

Comments about R32 Male x 3/4" Female Threaded Bushing:

Highly recommend. Would buy from again!

 
5.0

What the heck is a R32

By Thomas1

from North Bend OH

Verified Buyer

Comments about R32 Male x 1" Female Threaded Bushing:

When working on a radiant solar heating system I was having trouble hooking to the header. I have over 30 years in the piping industry working as a pipefitter and never heard of R32 but Pex knew what it was and had them in stock. This fitting was of fine quality and worked well.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers