Manifold Wall Cabinet, 35.5" H x 24" W x 3.5" D Zoom

Manifold Wall Cabinet, 35.5" H x 24" W x 3.5" D

SKU:A2603524

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$261.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Width (Inches): 24"
Application: Accessory
Height: 35.5"
Material: Aluminum
Depth (Inches): 3.5"
Manifold Compatibility: EP Truflow
Truflow

Description for Uponor (Wirsbo) A2603524

The Manifold Wall Cabinet is adjustable to accommodate a brass manifold in either 2x4 or 2x6 stud wall. This is a recess-style cabinet and comes with a removable door-trim package. You can mount an Uponor Zone Control Module inside the cabinet for ease of wiring and away from exposure or possible damage.
A2603524: Works for 2 to 7 loop Truflow Jr. & TruFlow Manifolds with adapters only, and 2 to 5 loop Truflow Jr. & Truflow Manifolds with Ball Valves.
A2603530: Works for 8 to 10 loop Truflow Jr. & TruFlow Manifolds with adapters only, and 6 to 8 loop Truflow Jr. & Truflow Manifolds with Ball Valves.
A2603539: Works for 11 to 12 loop Truflow Jr. Manifolds with adapters only, and 10 to 12 loop Truflow Jr. Manifolds with Ball Valves and works for 12 loop Truflow Manifolds with adapters only, and 10 - 12 loop Truflow Manifolds with Ball Valves.

Manifold Wall Cabinet, 35.5" H x 24" W x 3.5" D

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Manifold Wall Cabinet, 35.5" H x 30.5" W x 3.5" D
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
2.0

Uponor Manifold Cabinet Quality Issues

By Bozvh

from Eugene, Oregon

Verified Reviewer

Comments about Manifold Wall Cabinet, 35.5" H x 30.5" W x 3.5" D:

I purchased two of these and was a bit disappointed by several aspects:
1. The cam lock latches on each unit are very different and require different keys. One is a nice metal device using a 7mm square key, and the other is a cheesy plastic latch with a coin slot. unfortunately the holes punched in the doors are different too making it impractical the refit with similar latches.
2. The cabinet with the cheesy plastic latch also has some manufacturing dammage in the form of bent door trim mounting tabs and dinged pain on the door trim.
Uponor apprars to be slipping on quality.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Manifold Wall Cabinet, 35.5" H x 24" W x 3.5" D

    Q:

    Does this cabinet accomodate 5 loop Wirsbo manifolds with flow meters?)
    Hans Heitmann HOMES-BYJUDYHEITMANN@MSN.COM
    Asked on 9/30/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this cabinet works for 2 to 7 loop TruFLOW Jr. & TruFLOW manifolds with adapters only, and 2 to 5 loop TruFLOW Jr. & TruFLOW manifolds with ball valves. Therefore, it will accommodate the 5 loop unit you plan on using.

      Answered on 10/1/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?