TruFLOW Manifold Loop Temp Nipple with Thermometer Zoom

TruFLOW Manifold Loop Temp Nipple with Thermometer

SKU:A2610020

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$25.95
/ each
$248.50 / box (10 units x $24.85)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Connection Size: R20
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Temperature Range (F): 30° to 210°F

Description for Uponor (Wirsbo) A2610020

Range: 30°-210° Farenheit

TruFLOW Manifold Loop Temp Nipple with Thermometer

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?