TruFLOW Manifold, 4-loop S&R Zoom

TruFLOW Manifold, 4-loop S&R

SKU:A2610400

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$315.95
/ each
$609.90 / box (2 units x $304.95)
In Stock! Ships in 24-48 Hours
(9 Available)
4

Resources

Specs

Number of Outlets: 4
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Manifold Compatibility: Truflow
Tubing Compatibility: PEX-AL-PEX
PEX

Description for Uponor (Wirsbo) A2610400

TrueFLOW Manifold without Flow/Temperature Meters come fully assembled ready for installation. The TruFLOW balancing Hex Key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold. Manifold is shipped with the appropriate number of Actuator Adapters (A2630028). Maximum recommended flow to the manifold based on manifold body diameter is 21.0 gpm.
Note: The Flow Meters (A2640015 and A2640027) are purchased separately and installed on the return manifold.

This manifold requires (8) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

TruFLOW Manifold, 4-loop S&R

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)TruFLOW Manifold, 3-loop S&R
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Great Product :)

By Dave

from Yates City, IL

Verified Buyer

Comments about TruFLOW Manifold, 12-loop S&R:

This Manifold is used to heat my shop and airplane hangar. Works great:)

(0 of 5 customers found this review helpful)

 
3.0

Make sure you know what you need

By NorthPoint Mark

from Redding Connecticut

Verified Buyer

Comments about TruFLOW Manifold, 2-loop S&R:

The general purpose of ordering materials from the internet is to save money. When you purchase from your local vendor you are supporting their overhead expenses, online businesses usually do not have the same overhead costs therefore their prices are usually much less. I found that the prices from Pex Supply were not much less than a local supplier. What was missing was the ability to ask a counter person questions. Pex Supply did not have or offer product support. Hence, you need to know exactly what you need for your project.

(2 of 2 customers found this review helpful)

 
5.0

Great product easy to hook-up.

By Heff of the Peff

from Toronto, Canada

Verified Buyer

Comments about TruFLOW Manifold, 8-loop S&R:

Very heavy duty construction should last a lifetime.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

15 Questions | 20 Answers
Displaying questions 1-10Previous | Next »
  • TruFLOW Manifold, 5-loop S&R

    Q:

    What is the (replacement) part number of the manifold valve that is utilized in this manifold?
    Asked on 1/11/2015 by Mike

    1 answer

  • TruFLOW Manifold, 3-loop S&R

    Q:

    can each of supply and return be flipped horizontally, so that it connects on the left, instead of the right, as shown?
    Asked on 11/14/2014 by anon from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can. The manifolds can be removed from the mounting brackets so they can be swapped.

      Answered on 12/16/2014 by SupplyHouse Staff from NY
  • TruFLOW Manifold, 4-loop S&R

    Q:

    I seem to have a flow problem from 3 of the ports. When I bleed the air from each line the flow was strong from only one of the 4 loops, the other 3 the flow was very poor. I did each line individually so I am not sure what maybe causing the poor flow on 3 of the 4 loops. Any help would be greatly appreciated.
    Asked on 11/25/2013 by Jim from New Jersey

    2 answers

    • VERIFIED BUYER

      A:

      Jim,
      This sounds obvious, but check to verify you don't have feed and return lines on the same manifold. A simple way to check layout is with a garden hose. Its easy to forget once lines are covered.
      Vance
      Sent from my Windows Phone

      Answered on 11/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Water will always take the path of least resistance, are your loop lengths the same? I found any difference in length, ie my loops are 300 feet ea with two of them 304 feet any more than that will cause preferential flow. But is adjustable with the manifold. If you have to you can add length to your loop with pref flow to even it out if necessary
      Hope this helps.
      Rayman

      Answered on 11/25/2013 by Anonymous
  • TruFLOW Manifold, 6-loop S&R

    Q:

    Can this system be retrofitted to zone a circa 1900s home with existing radiators? I aquired the manifolds for a different project but did not use them.
    Asked on 5/7/2012 by Jerry from Minneapolis,mn

    3 answers

    • VERIFIED BUYER

      A:

      Yes but you have to bring each radiator to this manifold seperate> This will give you a chance to balance the radiators because they probably different sizes so one will got hotter sooner then the others. I will recommend you to bring 1/2" pex tubing from each radiator if its possible.

      Answered on 5/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      you must run each radiator as a home run to the manifold, a min of 5/8 pex must be used

      Answered on 5/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Are you retrofitting the house with radiant floor heating?
      Sent from my iPhone

      Answered on 5/9/2012 by Another PexSupply Customer
  • TruFLOW Manifold, 4-loop S&R

    Q:

    I have some buildup preventing one of the loops in the TruFLOW Manifold from closing and hot water bleeding by that loop when the pump is running providing heat to one of the other loops. Can I disassemble the loop and clean out that valve?
    I have one ball valve going in the supply loop to the floor above and not a way to shut off the return water line to the Manifold which as the defective valve controlled with the Uponor Thermal Actuator. Can I turn off the water to the supply line and will this prevent the water from leaking out of the manifold when I disassemble the valve?
    Asked on 1/7/2012 by Anonymous from port townsend, Washington

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can clean the valve. You'll have to drain the system down in order to remove the valve.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • TruFLOW Manifold, 7-loop S&R

    Q:

    Can i use this upside down. I need to feed it from the top. Is there a gasket between the end cap and 1" conector A4133210?
    Asked on 10/25/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      The manifold can be mounted upside down, but any flow meters would not be able to operate. The A4133210 ProPEX adapter screws either directly into the manifold or into TruFLOW Manifold Supply and Return Ball Valves without any gasket.

      Answered on 11/23/2011 by PexSupply Staff from NY
    • A:

      You can easily undo the mounting bracket and swap the supply and return halves of the manifold such that the supply is at the top. Without any need to mount it upside down.

      Answered on 9/1/2013 by Sasha K from NY
  • TruFLOW Manifold, 2-loop S&R

    Q:

    can i manually close the idividual port on a two loop manifold
    Asked on 10/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can shut off flow using the included hex key wrench.

      Answered on 10/20/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 8-loop S&R

    Q:

    How does the air bleeder vent work with this manifold? Does a seperate automatic air vent need to be installed?
    Asked on 10/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You do not need to install a separate automatic air vent, but it would help with the air-bleeding process.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 4-loop S&R

    Q:

    Can I switch the supply and return so the supply is on top?
    Asked on 10/13/2011 by Anonymous from ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can switch the orientation of the manifold in the brackets.

      Answered on 10/14/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 12-loop S&R

    Q:

    what are the product dimensions?
    Asked on 7/26/2011 by Anonymous from Long Island

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?