TruFLOW Manifold End Cap with Vent & Drain Zoom

TruFLOW Manifold End Cap with Vent & Drain


Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
/ each
$158.75 / box (5 units x $31.75)
In Stock! Ships in 24-48 Hours
(6 Available)



Connection Size: R32
Material: Brass
Application: Accessory
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
Max Temp (F): 200°F

Description for Uponor (Wirsbo) A2621250

End Cap with Vent and Drain comes with male 1 1/4" BSP thread to fit directly into the TruFLOW Manifold body. End Cap comes standard with a manual purge vent on top and a garden hose thread connection on the drain. Use Wirsbo Silicone Oil on the male threads to ease installation. Wirsbo Silicone Oil must be purchased separately.
Note: Use only with the Wirsbo TruFLOW Manifolds.

TruFLOW Manifold End Cap with Vent & Drain

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • TruFLOW Manifold End Cap with Vent & Drain


    How does this adjust for orientation on the end of the manifold? Does this swivel?
    Asked on 8/28/2014 by Wood from Oak Lawn, IL

    1 answer



      This particular part does not swivel. You have approximately one turn to adjust it's orientation on the manifold.

      Answered on 9/3/2014 by Anonymous
Displaying question 1

Do you have a question about this product?