Description
The TruFLOW Manifold Actuator Adpater is a replacement part. This M28 brass adapter converts the manifold actuator threads to fit the standard Uponor Actuators (A3010522 Thermal Actuator and A3020522 Motorized Actuator).
Note: Use only with the TruFLOW Manifolds
Read more
Specs
Connection Size:
R20
Material:
Brass
Application:
Replacement Part
Thread Type:
Female
Thread Size:
R20
Manifold Compatibility:
Truflow
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    1 Product Reviews

    Product Q&A