TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge) Zoom

TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

SKU:A2631250

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$129.95
/ each
$377.85 / box (3 units x $125.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Connection Size: 1-1/4"
Connection Type: R32 (Male x Female)
Max Temp (F): 220°F
Max Pressure (PSI): 145 psi
Material: Brass
Application: Accessory

Description for Uponor (Wirsbo) A2631250

Uponor Manifold Supply and Return Ball Valves are R32 male by R32 female that fit directly on Uponor TruFLOW and Engineered Polymer (EP) Heating Manifolds. A2631250 comes standard with a temperature gauge for easy visual check of supply temperatures. A2631250 also features a built-in filter ball which has isolation within the valve to facilitate cleaning of the filter.

  • Supply: 15.6 CV
  • Return: 38.5 CV

TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I would buy this valve set again

By Sonny

from North Babylon, NY

Verified Buyer

Comments about TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge):

This set of valves with the temperature gauges already built in made it easy to set up the mixer valve. The clean out screen in the red valve is perfect for cleaning out any junk still circulating after the installation without breaking the system open and bleeding it again. A well thought out product and a perfect match to the Wirsbo 2 port brass manifolds

 
5.0

Perfect fit

By hobbyist plumber

from PA

Verified Buyer

Comments about TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge):

Great accessory to truFlow manifold, smooth operation.

 
4.0

A useful addition to a radiant manifold

By N. Christopher

from Manchester, NH

Verified Buyer

Comments about TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge):

These values make installation and service of Wersbo manifolds and radiant plumbing a lot easier. Especially useful is the strainer screen in the source valve that can be cleaned without draining the system.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 13 Answers
Displaying questions 1-5
  • TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

    Q:

    My supply and return pipes come from the bottom of the floor and space is limited, so i wonder if these can be installed vertically. Will effect the temperature gauge?
    thank you
    Asked on 12/9/2013 by Apollonios from Norwalk ct.

    3 answers

    • VERIFIED BUYER

      A:

      they will work even if upside down

      Answered on 12/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Can be vertical , will not affect temp gauge

      Answered on 12/10/2013 by 41wily from columbus, ohio
    • VERIFIED BUYER

      A:

      Does not matter. Temp gauge is in a tap, and will spin cw or ccw to
      whatever angle you need

      Answered on 12/10/2013 by Anonymous
  • TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

    Q:

    It looks to me like a gasket goes on the female side (opposite the side with the thermometer). I am not sure how or if the brass ring with the o-ring is installed. Please advise.
    Asked on 10/11/2013 by WaterDrinker74 from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      Both pieces are used on the female side. The brass piece goes in first, to provide a flat surface for the gasket.

      Answered on 10/16/2013 by PexSupply Staff from NY
  • TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

    Q:

    Where do the rubber gaskets go when installing the valves?
    Asked on 5/30/2013 by Radiant heat newbie from Española, NM

    2 answers

    • VERIFIED BUYER

      A:

      They go on the opposite side of where your temperature gauge is.

      Answered on 5/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      In the female side , if you are using solider pipe ,with the small flange
      faces provided .

      Answered on 5/31/2013 by 41wily from columbus, ohio
  • TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

    Q:

    Can this be installed upside down (so that the valve is on the bottom)?
    Asked on 9/5/2012 by EK Novice

    6 answers

    • VERIFIED BUYER

      A:

      I don't see why not. The return valve is a straight ball valve with a thermal well down stream, and the supply valve doesn't have any part that needs special priming methods.
      N. Christopher Perry

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      yes, but the flow meters won't work and it could be dangerous if you're
      using actuators

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If not in the open, say up against a wall, you would lose access to the
      strainer as well as temperature port. The valve is a ball valve and will
      work any way you want it. Temp gauge will roll left or right for easy
      reading

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      it would work, but you will either lose the temperature well, it would now
      be facing back.
      or the return/ supply orientation changes 180 degrees
      If the3 valve is located out in the open, not against a wall like mine is,
      that would not matter either

      Answered on 9/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      They can be, but the flow meters on the manifold itself will not operate properly if the manifold is positioned upside down.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • TruFLOW Manifold Supply and Return Ball Valves, Set of 2 (w/ Filter & Temp. Gauge)

    Q:

    Can you provide me with the dimensions of the valves? (length to be precise).
    Thank you.
    Asked on 10/13/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of the valve are as follows: 6" x 2.53" x 3.5" ( L x W x H)

      Answered on 10/15/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?