TruFLOW Manifold, 2-loop S&R, w/ Visual Flow Meters Zoom

TruFLOW Manifold, 2-loop S&R, w/ Visual Flow Meters

SKU:A2640200

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A2640200 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Number of Outlets: 2
PEX Size: 3/8"
1/2"
5/8"
5/16"
Material: Brass
Application: Heating
Fitting System Compatibility: PEX-AL-PEX Compression
PEX Compression
Manifold Compatibility: Truflow
Tubing Compatibility: PEX-AL-PEX
PEX
Features: w/ Visual Flow Meters

Description for Uponor (Wirsbo) A2640200

TrueFLOW Manifolds with Visual Flow Meters come fully assembled ready for installation. The Visual Flow Meters are capable of reading flow through the loops from 0.15 to .8 gpm. Manifold is shipped with the appropriate number of Actuator Adapters (A2630028).
Maximum recommended flow to the manifold based on manifold body diameter is 21.0 gpm.

This Product Includes:

  • (1) A2610200: TruFLOW Manifold, 2-loop S&R
  • (2) A2640015: TruFLOW Visual Flow Meter, 0.15 to 0.8 gpm


This manifold requires (4) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

TruFLOW Manifold, 2-loop S&R, w/ Visual Flow Meters

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)TruFLOW Manifold, 2-loop S&R, w/ Visual Flow Meters
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

10 loop TruFlow

By JrCRXHF

from Midland, MI

Verified Buyer

Comments about TruFLOW Manifold, 10-loop S&R, w/ Visual Flow Meters:

It works really well i am using the flow gauges to control 8 loops now. I just wish it was made out of something other then brass to make it a little cheaper.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 9 Answers
Displaying questions 1-9
  • TruFLOW Manifold, 3-loop S&R, w/ Visual Flow Meters

    Q:

    Does this manifold come with the end cap and compression fittings for the pex? In the wirsbo installation manual it indicates that HePex is adequate, but on the pex supply website it indicates use with pex-al-pex only, which should be used? Can I use propex expansion fittings to install my pex loops to the manifold? If so, will I need to purchase adapters or does the manifold accept them without adapters?
    Thanks!
    Asked on 7/30/2012 by Tomi

    1 answer

    • CUSTOMER CARE

      A:

      This manifold works with both PEX and PEX-AL-PEX tubing. You need to buy the proper adapters for each loop based on the tube type, tube size, and fitting method. MLC and compression fittings are available for PEX-AL-PEX, while ProPEX (PEX-A tubing only) and compression fittings are available for standard PEX.

      Answered on 7/30/2012 by PexSupply Staff from NY
  • TruFLOW Manifold, 2-loop S&R, w/ Visual Flow Meters

    Q:

    Can these flow meters be mounted, and work, in any direction? I want to mount the manifold vertically for space reasons. If not, can you suggest one that will. I only need to balance 2 unequal length 1/2" loops.
    Asked on 2/1/2012 by Jarrett from MA

    1 answer

    • CUSTOMER CARE

      A:

      These manifolds can be mounted in any direction and still function properly. They should not installed upside down, however, if you're using actuators. If a manifold is installed upside down, flow will still go through its flow meters, but the flow gauges will not read accurately.

      Answered on 3/1/2012 by PexSupply Staff from NY
  • TruFLOW Manifold, 5-loop S&R, w/ Visual Flow Meters

    Q:

    Can a loop be capped off for future use
    Asked on 9/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can cap off loops and then choose to use them in the future.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 5-loop S&R, w/ Visual Flow Meters

    Q:

    Is the manifold also used as a zone control. Can a thermostat be added to each loop.
    Asked on 5/3/2011 by just thinking from glasgow

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can zone each loop with an actuator.

      Answered on 5/3/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 8-loop S&R, w/ Visual Flow Meters

    Q:

    are these models available without flow meters?
    Asked on 3/8/2011 by newbie from 3462

    1 answer

    • CUSTOMER CARE

      A:

      Model A2610800 does not include flow meters.

      Answered on 3/9/2011 by PexSupply Staff from NY
  • TruFLOW Manifold, 10-loop S&R, w/ Visual Flow Meters

    Q:

    Can you tell me how I hook this thing up to 3/4 inch outlet pipe? I can't find compression fittings that are R20 / 3/4".

    Thanks.
    Asked on 12/3/2010 by Anonymous

    1 answer

  • TruFLOW Manifold, 10-loop S&R, w/ Visual Flow Meters

    Q:

    I have 5/8 pex with compression fittings. Will these connect directly to the manifold loop ports or do I need adaptors?
    Asked on 11/19/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They should connect to the loop ports of the manifold as long as the compression fittings are made by Uponor/Wirsbo (SKU #: A4020625 or D4120625).

      Answered on 11/22/2010 by PexSupply Staff from NY
  • TruFLOW Manifold, 10-loop S&R, w/ Visual Flow Meters

    Q:

    Is the inlet-outlet located on the left side or the right side of the manifold? Is it interchangeable?
    Thank you.
    Asked on 10/7/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manifold normally comes with the inlet-outlet located on the right side. They are interchangeable though, you would just unscrew them from the brackets and flip them over.

      Answered on 10/8/2010 by PexSupply Staff from NY
  • TruFLOW Manifold, 10-loop S&R, w/ Visual Flow Meters

    Q:

    can you provide me with the dimensions of the assembled 10 loop true flow manifold.
    Thank you.
    Asked on 10/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This manifold has a total length of 23.92" and height of 12.60".

      Answered on 10/6/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?