TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 2 Loop S&R Zoom

TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 2 Loop S&R

SKU:A2660200

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$155.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Outlets: 2
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility: PEX-AL-PEX
PEX
Manifold Compatibility: Truflow

Description for Uponor (Wirsbo) A2660200

TruFLOW Jr. Assembly with Balancing Valves (supply manifold) and Valveless (return manifold) comes fully assembled and ready for installation. Use the TruFLOW Balancing Hex Key on the internal balancing valves of the supply manifold to balance the loops across the manifold. Maximum recommended flow to the manifold body diameter is 14gpm.

This manifold requires (4) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 2 Loop S&R

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 3 Loop S&R

    Q:

    The install manual has a pic of my unit (larger black adjustment knobs than in pic shown) and nowhere does it say which is the supply and which is the return supply? Is the drain valve on the return part of the manifold? thanks.
    Asked on 10/16/2013 by Rick from jerseyville, IL

    1 answer

    • CUSTOMER CARE

      A:

      The return has the drain on it. This unit does not have isolation valves, which are the larger black knobs.

      Answered on 10/21/2013 by PexSupply Staff from NY
  • TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 4 Loop S&R

    Q:

    this manifold will accept 5/16/pex tubing?
    Asked on 3/2/2013 by aj from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      Yes. The 5/16th fitting assembly that would fit this unit is part number A4020313.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • TruFLOW Jr. Manifold Assembly with Balancing Valves & Valveless, 8 Loop S&R

    Q:

    I need length and width data for these manifolds, could you spec the PDF ?
    Asked on 6/27/2011 by Anonymous

    1 answer

Displaying questions 1-3

Do you have a question about this product?