Description
Note: This manifold requires 4 Loop Fitting Assemblies (please see below).

TruFLOW Jr. Assembly with Balancing Valves (supply manifold) and Isolation Valves (return manifold) comes fully assembled and ready for installation. Use the TruFLOW Balancing Hex Key on the internal balancing valves of the supply manifold to balance the loops across the manifold. Maximum recommended flow to the manifold body diameter is 14gpm.

This manifold requires (4) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
Read more
Specs
Number of Outlets:
2
PEX Size:
3/8"
1/2"
5/8"
5/16"
Loop Thread:
R20
Supply Thread:
R32
Material:
Brass
Application:
Heating
Fitting System Compatibility:
PEX-AL-PEX Compression
PEX Compression
Manifold Compatibility:
Truflow
Tubing Compatibility:
PEX-AL-PEX
PEX
Features:
w/ Isolation Valves
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    5 Product Reviews

    Product Q&A