TruFlow Jr. Manifold Assembly with Balancing Valves & Valveless, 5 Loop S&R Zoom

TruFlow Jr. Manifold Assembly with Balancing Valves & Valveless, 5 Loop S&R

SKU:A2660500

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$271.99
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Number of Outlets: 5
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility: PEX-AL-PEX
PEX
Manifold Compatibility: Truflow

Description for Uponor (Wirsbo) A2660500

TruFlow Jr. Assembly with Balancing Valves (supply manifold) and Valveless (return manifold) comes fully assembled and ready for installation. Use the TruFlow Balancing Hex Key on the internal balancing valves of the supply manifold to balance the loops across the manifold. Maximum recommended flow to the manifold body diameter is 14gpm.

This manifold requires (10) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

TruFlow Jr. Manifold Assembly with Balancing Valves & Valveless, 5 Loop S&R

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons