TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 8 Loop S&R Zoom

TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 8 Loop S&R

SKU:A2660801

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$489.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Number of Outlets: 8
PEX Size: 3/8"
1/2"
5/8"
5/16"
Loop Thread: R20
Supply Thread: R32
Material: Brass
Application: Heating
Fitting System Compatibility: PEX-AL-PEX Compression
PEX Compression
Manifold Compatibility: Truflow
Tubing Compatibility: PEX-AL-PEX
PEX
Features: w/ Isolation Valves

Description for Uponor (Wirsbo) A2660801

Note: This manifold requires 16 Loop Fitting Assemblies (please see below).

TruFLOW Jr. Assembly with Balancing Valves (supply manifold) and Isolation Valves (return manifold) comes fully assembled and ready for installation. Use the TruFLOW Balancing Hex Key on the internal balancing valves of the supply manifold to balance the loops across the manifold. Maximum recommended flow to the manifold body diameter is 14gpm.

This manifold requires (16) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 8 Loop S&R

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 5 Loop S&R
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

very good product

By warmlifefantasy

from Manchester, tn

Verified Buyer

Comments about TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 2 Loop S&R:

Installer stated every thing was perfect

 
5.0

Works as promised

By DaveRES

from Nazareth PA

Verified Buyer

Comments about TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 3 Loop S&R:

I used this valve with the joist track system. I love the warm floors! Installation could not have been easier. Thanks to the previous reviewer who pointed out supply is on the bottom.

 
5.0

solid, quality product

By john

from Pittsburgh pa

Verified Buyer

Comments about TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 2 Loop S&R:

Basement radiant system

(2 of 2 customers found this review helpful)

 
4.0

Lack of detailed instructions

By Kyle skilled contractor

from Remsen NY

Verified Buyer

Comments about TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 4 Loop S&R:

Nice piece of equiptment but no direct detailed instructions. Had to call [...] manufacturer to deferentiate returnand supply side. Others are color coded. Bottom is supply top is return. Be careful not to pinch the o rings on the pex connectors. Other wise great manifold. Take your time installing. It paysoff in the end. You won't have to spend hours checking for small air leaks.

 
5.0

easy to install

By Blackcloud

from Seabeck, Wa

Verified Buyer

Comments about TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 2 Loop S&R:

Great directions and easy to install. Came as a kit [...]

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 10 Answers
Displaying questions 1-7
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 7 Loop S&R

    Q:

    Does this manifold accept Wirsbo zone valves?
    Asked on 3/31/2016 by Bill from Anchorage, AK

    1 answer

    • CUSTOMER CARE

      A:

      Yes the older style Wirsbo actuators are compatible, but the adapter sku A3019900 is required to make it work.

      Answered on 6/1/2016 by SupplyHouse Staff from NY
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 4 Loop S&R

    Q:

    im using this manifold with 5/16 tubing approx 225' per loop. my question is which flow meters should i use. i see there are two different ones. idont know if i need the high flow or the low flow. thank you
    Asked on 1/22/2016 by Bill from n.j.

    1 answer

    • CUSTOMER CARE

      A:

      The lower range is usually the better choice, you generally aren't putting the higher flow rates through 5/16" tubing.

      Answered on 5/17/2016 by SupplyHouse Staff from NY
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 4 Loop S&R

    Q:

    Can this be installed upside down?
    Asked on 3/19/2015 by David

    1 answer

    • CUSTOMER CARE

      A:

      no it cant

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 4 Loop S&R

    Q:

    to activate the top isolation valve do I turn the black cap in or out? As the bottom supply manifold is hot but return manifold and lines are cold.
    Asked on 1/17/2014 by jr the janitor from Shipshewana, IN

    2 answers

    • VERIFIED BUYER

      A:

      Counter clockwise opens the flow control. Depending on your water temp. the
      lines might take quite a while to return with any heat in them. The return
      water will only be the temp of your floor.

      Answered on 1/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Counterclockwise. Be sure you follow the directions for filling the system
      prior too heating water.

      Answered on 1/17/2014 by Anonymous
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 5 Loop S&R

    Q:

    I plan to use the Truflow Jr manifold assembly with 1/2" hePex loop lines. Do I need to purchase additional fittings?
    Asked on 9/16/2013 by Jeff from MI

    2 answers

    • VERIFIED BUYER

      A:

      Yes tubing connectors to manifold

      Answered on 9/17/2013 by 41wily from columbus, ohio
    • CUSTOMER CARE

      A:

      You would need two A4020500 per loop.

      Answered on 10/3/2013 by PexSupply Staff from NY
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 3 Loop S&R

    Q:

    what size is the inlet
    Asked on 9/10/2013 by bezil from new york

    2 answers

    • VERIFIED BUYER

      A:

      You have to purchase the inlet fitting separate. They come in 3/4" and 1". 3/4" sweat is most common with this manifold.

      Answered on 9/11/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The supply and return are R32 thread. Supply adapters can be found here on our site :

      http://www.pexsupply.com/TruFLOW-Supply-Return-Adapters-374000

      Answered on 10/1/2013 by PexSupply Staff from NY
  • TruFLOW Jr. Manifold Assembly with Isolation Valves & Balancing Valves, 3 Loop S&R

    Q:

    How does the balancing valve work? By recirculating some of the returning hat water?
    Asked on 10/16/2010 by bob from maine, camden

    1 answer

    • CUSTOMER CARE

      A:

      The balancing valves ensure that the system is getting an even flow. The heat wants to move towards the closest cold, so it really only wants to travel through the first loops. The balancing valve helps even out that resistance to create an even heat throughout the system. This information can also be found in the PDF below: http://s3.pexsupply.com/manuals/1287672548471/40787_PROD_FILE.pdf

      Answered on 10/27/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?