TruFLOW Jr. Modular Valveless Manifold, 2 Loop Zoom

TruFLOW Jr. Modular Valveless Manifold, 2 Loop

SKU:A2663202

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$49.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Outlets: 2
PEX Size: 3/8"
1/2"
5/8"
5/16"
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Manifold Compatibility: Truflow
Tubing Compatibility: PEX
PEX-AL-PEX

Description for Uponor (Wirsbo) A2663202

TruFLOW Jr. Valveless Manifold is used in conjunction with either the TruFLOW Jr. Manifold with Balancing Valves or the TruFLOW Manifold with Isolation Valves to complete the manifold set.

TruFLOW Jr. Modular Valveless Manifold, 2 Loop

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)TruFlow Jr. Modular Valveless Manifold, 3 Loop
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good quality

By Outofwood

from NH

Verified Buyer

Comments about TruFlow Jr. Modular Valveless Manifold, 3 Loop:

Wirsbo products are top shelf. I would and will use them again.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers