TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop Zoom

TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop

SKU:A2663213

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$88.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Outlets: 3
PEX Size: 3/8"
1/2"
5/8"
5/16"
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility: PEX
PEX-AL-PEX
Manifold Compatibility: Truflow

Description for Uponor (Wirsbo) A2663213

TruFLOW Jr. Manifold with Balancing Valves is used in conjunction with either the TruFLOW Jr. Manifold with Isolation Valves or the TruFLOW Valveless Manifold to complete the manifold set. The TruFLOW Jr Manifold with Balancing Valves allows manual flow balancing of the individual loops on the manifold.

TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop

Q&A: Ask the Questions, share answers