TruFLOW Jr. Modular Manifold with Isolation Valves, 3 Loop Zoom

TruFLOW Jr. Modular Manifold with Isolation Valves, 3 Loop

SKU:A2663223

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$107.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Number of Outlets: 3
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Material: Brass
Application: Heating
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX-AL-PEX
PEX
Manifold Compatibility: Truflow
Features: w/ Isolation Valves

Description for Uponor (Wirsbo) A2663223

TruFLOW Jr. Manifold with Isolation Valves is used in conjunction with either the TruFLOW Jr. Manifold with Balancing Valves or the TruFLOW Valveless Manifold to complete the manifold set. The TruFLOW Jr Manifold with Isolation Valves allows quick isolation of the loop by turning the black cap on top of the manifold. The caps may be removed and replaced with actuators.

TruFLOW Jr. Modular Manifold with Isolation Valves, 3 Loop

Q&A: Ask the Questions, share answers