EP Heating Manifold Single Section w/ Isolation Valve Zoom

EP Heating Manifold Single Section w/ Isolation Valve

SKU:A2670001

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$21.95
/ each
$209.50 / box (10 units x $20.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Type: Isolation Valve
Material: Brass
Thread Size: R32
Application: Accessory
Accessory For: EP Radiant Heat Manifolds
Features: w/ Isolation Valves
Test Pressure (PSI): 100 psi (max air)
Flow Capacity (Cv): 1.35
Height: 4.6"
Width: 2"
Weight (lbs): .30 lbs
Max Operating Pressure: 72 psi at 158°F
58 psi at 176°F
44 psi at 194°F
87 psi at 140°F

Description for Uponor (Wirsbo) A2670001

The EP Heating Manifold Single Section with Isolation Valves is a single loop add-on used on the return side for assemblies A2670201 through A2670801.

EP Heating Manifold Single Section w/ Isolation Valve

Q&A: Ask the Questions, share answers