EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter Zoom

EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter

SKU:A2670003

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$28.55
/ each
$137.75 / box (5 units x $27.55)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Type: Balancing Valve
Material: Brass
Thread Size: R32
Application: Accessory
Accessory For: EP Radiant Heat Manifolds
Test Pressure (PSI): 100 psi (max air)
145 psi (max water)
Flow Capacity (Cv): 1.35
Height (Inches): 7.5
Width: 2"
Weight (lbs): .36 lbs
Max Operating Pressure: 87 psi at 140°F
72 psi at 158°F
58 psi at 176°F
44 psi at 194°F
Features: w/ Visual Flow Meters

Description for Uponor (Wirsbo) A2670003

The EP Heating Manifold Single Section with Balancing Valve and Flow Meter is a single loop add-on used on the supply side for assemblies A2670201 through A2670801.

EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

good customer service

By dee

from jersey city, nj

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter:

        fast good customer service

        • Primary use:
        • Business
         
        5.0

        "Well engineered - simple to install"

        By Bob with Yankee ingenuity.

        from River Vally, Maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about EP Heating Manifold Single Section w/ Balancing Valve & Flow Meter:

              Perfect for those not necessarily mechanically inclined.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers