EP Heating Manifold Isolation Valve Body (Replacement Part) Zoom

EP Heating Manifold Isolation Valve Body (Replacement Part)

SKU:A2670004

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$11.95
/ each
$114.50 / box (10 units x $11.45)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Replacement Part
Material: Brass
Application: Replacement Part
Height: 4.6"
Width: 2"
Weight (lbs): .30 lbs

Description for Uponor (Wirsbo) A2670004

The EP Heating Manifold Isolation Valve Body replaces the isolation valve on the return manifold.

EP Heating Manifold Isolation Valve Body (Replacement Part)

Q&A: Ask the Questions, share answers