EP Heating Manifold Bracket (Set of 2) Zoom

EP Heating Manifold Bracket (Set of 2)

SKU:A2670006

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$13.25
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Accessory
Type: Bracket
Material: Aluminum
Length: 13.6"
Width: 1"
Depth (Inches): 2.2"
Accessory For: EP Radiant Heat Manifolds

Description for Uponor (Wirsbo) A2670006

The EP Heating Manifold Mounting Brackets mount the manifold assembly to a wall.

EP Heating Manifold Bracket (Set of 2)

Q&A: Ask the Questions, share answers