EP Heating Manifold Connection Piece w/ R32 Union & Thermometer Zoom

EP Heating Manifold Connection Piece w/ R32 Union & Thermometer

SKU:A2670032

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$71.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(2 Available)
0

Resources

Specs

Application: Accessory
Thread Size: R32
Type: Thermometer
Material: Brass
Length: 3.8"
Width: 2"
Weight (lbs): 1.04 lbs
Accessory For: EP Radiant Heat Manifolds

Description for Uponor (Wirsbo) A2670032

The EP Manifold Connection Piece connects the manifold to the supply and return piping. Connection fitting size is an R32 Union.

EP Heating Manifold Connection Piece w/ R32 Union & Thermometer

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)EP Heating Manifold Connection Piece w/ R32 Union & Thermometer
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
1.0

Only one end of this product is an R32

By Patrick

from Anchor Point, Alaska

Verified Buyer

Comments about EP Heating Manifold Connection Piece w/ R32 Union & Thermometer:

It turned out I had to return this, since only one end is an R32 union. The other end is proprietary threads to fit into an EPS manifold. This will not connect to Wirsbo brass manifolds which terminate in R32 male threads.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • EP Heating Manifold Connection Piece w/ R32 Union & Thermometer

    Q:

    I understand one side is R32 what is the other side? I just want to make sure I do not need a special adapter.
    Asked on 2/2/2014 by Todd from Nixa MO

    1 answer

    • CUSTOMER CARE

      A:

      Both sides of the valve are R32. You would need to use R32 adapters.

      Answered on 2/27/2014 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?