EP Heating Manifold Elbow (Set of 2) Zoom

EP Heating Manifold Elbow (Set of 2)

SKU:A2670090

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$20.69
/ each
$199.50 / box (10 units x $19.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Accessory
Thread Size: R32
Type: Elbow
Material: Brass
Width: 1.7"
Length: 2.7"
5.9"
Accessory For: EP Radiant Heat Manifolds

Description for Uponor (Wirsbo) A2670090

The EP Manifold Heating Manifold Elbow enables connections to supply and return piping from above or below. The two elbows feature different lengths to accommodate tube spacing for the supply and return lines.

EP Heating Manifold Elbow (Set of 2)

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)EP Heating Manifold Elbow (Set of 2)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

only work one direction

By Timbo

from Idaho

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EP Heating Manifold Elbow (Set of 2):

        These elbows are nice pieces, however they only assemble in the downward direction. I needed one to point up. Not the end of the world I just re-configured some things!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers