3-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters Zoom

3-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

SKU:A2670301

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$203.95
/ each
$393.90 / box (2 units x $196.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: Manifold
Number of Outlets: 3
Material: Brass
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Application: Heating
Fitting System Compatibility: PEX-AL-PEX Compression
PEX Compression
Tubing Compatibility: PEX-AL-PEX
Manifold Compatibility: EP Truflow
Truflow
Test Pressure (PSI): 145 psi (max water)
100 psi (max air)
Max Flow (GPM): 15.4
Flow Capacity (Cv): 1.35
Max Operating Pressure: 44 psi at 194°F
58 psi at 176°F
72 psi at 158°F
87 psi at 140°F
Height (Inches): 14
Depth (Inches): 2.7"
Features: w/ Visual Flow Meters

Description for Uponor (Wirsbo) A2670301

The Engineered Plastic (EP) Heating Manifold Assemblies feature isolation valves and balancing valves with flow meters, and come fully assembled, ready for installation. The manifolds are available in 2- through 8-loop configurations. The body ends feature R32 unions and the loop outlets have R20 male threads. The manifold mounts on a bracket (A2670006) that comes with the assembly.
For cost-effective, durable, hydronic radiant systems, Uponor now offers the Engineered Plastic (EP) Heating Manifold. This new manifold is comprised of thermoplastic, highperformance, advanced materials suitable for use under conditions of high impact, heat and moisture. Successfully installed throughout Europe for the past five years, Uponor now offers this innovative new product in the United States and Canada.
This strong, durable manifold is made of an advanced engineered plastic, which withstands corrosive environments and is unaffected by the rising cost of metal, making it an economical solution for all radiant projects.
Features and Benefits

  • Flexible, modular design for expansion in the field
  • Resists corrosion, pitting, scaling, high chlorine levels and ultraviolet light
  • Offers cost-effective solution to copper, brass and other metal alternatives
  • Attached flow meters provide fast, easy balancing for radiant loops
  • Offers vent and purge capability
  • Temperature Ratings - 140¦F at 87 psi, 158¦F at 72 psi, 176¦F at 58 psi, 194¦F at 43 psi


This manifold requires (6) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

3-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Easy install and setup

        By Grif

        from York, Maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

              Very straightforward to install and was hassle free to get going.

              • Primary use:
              • Personal
               
              5.0

              good stuff!

              By atvalaska

              from alaska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                    works as intended

                    • Primary use:
                    • Personal
                     
                    5.0

                    good manifold

                    By duddles58

                    from rapid city sd

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 7-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                          installs easy

                          • Primary use:
                          • Business
                           
                          5.0

                          my favorite manifold

                          By duddles 58

                          from rapid city sd

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 7-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                lot of options with this manifold looks good

                                • Primary use:
                                • Business
                                 
                                5.0

                                Well built product

                                By Hobbyist Plumber

                                from PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                      Very simple assembly and setup. Could give more info on valve control.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Nice unit

                                      By Timbo

                                      from Idaho

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                            Easy to assemble and install.

                                            • Primary use:
                                            • Personal

                                            (2 of 2 customers found this review helpful)

                                             
                                            3.0

                                            Bracket clips

                                            By Hunter

                                            from moneta,va

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                                  Be careful the bracket clips will break.

                                                  • Primary use:
                                                  • Personal

                                                  (3 of 3 customers found this review helpful)

                                                   
                                                  5.0

                                                  More sturdy than it looks

                                                  By TT

                                                  from Mass

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                                        In my system, I use a three loop manifold to heat a large kitchen/dining room area, which is tiled. I had a layout diagram drawn by Pexsupply, which was very helpful. Unfortunately, when installed, the whole system didn't work. I read about such systems and their issues and found that many people are not very satisfied with theirs. I think the reason is that they don't understand how to install it.[...] I finally got hold of a flow diagram upstream of the manifold. I realized that I had omitted an important pump downstream of the mixing valve. Once I installed the pump, the system worked like a charm.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Good product

                                                        By tlbranth

                                                        from carnation, wa

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

                                                              I have 2 of these in my radiant system. They're easy to hook up and I like the propex fittings & joining technique although there are some tricks to it.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              30 Questions | 52 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                Is it possible to use different size loop piping on the same manifold, i.e. 5/8 pex for my tank and shop floor and 3/8 for my starter tanks? The large tank and the starter tanks will be the same temp., the shop temp. will be lower. Thanks!
                                                                Asked on 3/2/2015 by Jack the Greenhorn from Colorado Springs,Co

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, absolutely.

                                                                  Answered on 3/4/2015 by SupplyHouse Staff from NY
                                                              • 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                I need 12 loops, can I put two 6 loop manifolds in series? What do I need to connect them?
                                                                Asked on 2/25/2015 by Bernd from Seattle

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The EP manifolds cannot be tied together in series. You could tee both of them off of your main line separately, however.

                                                                  Answered on 3/12/2015 by SupplyHouse Staff from NY
                                                              • 2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                I am interested in using these manifolds with Rifeng pex, are the A4020500: 1/2" PEX to R20 Loop Fitting Assemblies compatible type b pex or only type a, if they are not compatible with type b would I need an R20 to copper adapter and then a copper to pex crimp connector?
                                                                Asked on 1/1/2015 by Darren from Lyndon IL

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Those fittings will be compatible with the Rifeng pex tubing.

                                                                  Answered on 1/16/2015 by SupplyHouse Staff from NY
                                                              • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                Can the EP Radiant manifolds be used to distribute hot water to cast iron radiators if they are plumbed in parallel?
                                                                Asked on 11/1/2013 by JT from Boston, MA

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  They can be, as long as the system will operate within the manifold's specified temperature and pressure range and the manifold will be able to provide sufficient flow to the radiators.

                                                                  Answered on 11/27/2013 by PexSupply Staff from NY
                                                              • 2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                Are the EP manifolds compatible with the motorized valve actuator (MVA, SKU: A3020522)?
                                                                Asked on 6/5/2013 by Hoffer

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Unfortunately, SKU# A3020522 is not compatible with EP Radiant Heat Manifolds. You can use the following actuators with EP Radiant Heat Manifolds:

                                                                  Two-Wire Thermal Actuator For EP Heating Manifold (SKU# A3030522)
                                                                  OR
                                                                  You can use the EP Heating Manifold Actuator Adapter (SKU# A2671300) with a Two-Wire Thermal Actuator (SKU#A3020416 ) or a Four-Wire Thermal Actuator (SKU# A3010522)

                                                                  Answered on 6/19/2013 by PexSupply Staff from NY
                                                              • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                will a thermal actuator part # a3020416 work on this?
                                                                Asked on 4/20/2013 by MIKE from boston,ma

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, but only if you use the part A2671300 actuator adapter.

                                                                  Answered on 4/22/2013 by PexSupply Staff from NY
                                                              • 2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                installing to bottom of subfloor with joist trak in 1/2" pex 1500LF to heat all building. how many loop manifold is needed for this application
                                                                Asked on 10/21/2012 by Brian from Randolph,Ma.

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Need a lot more info to answer the question.
                                                                  However with 1500LF I would use 5 loops. You still need to do a heat loss
                                                                  calculation to know if you have enough emitters(tubing).

                                                                  Answered on 10/21/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You need 8 loops for this system

                                                                  Answered on 10/26/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This ultimately depends on the required flow rate and head pressure. You would likely need to break 1,500 linear feet of tubing into at least five loops and maybe more to be on the safe side.

                                                                  Answered on 11/20/2012 by PexSupply Staff from NY
                                                              • 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                The installation guide for the EP Heating Manifold always shows the supply manifold on the bottom and the return on the top. I presently have a metal manifold that I want to replace with an EP manifold. However, the supply is on the top and the return on the bottom. It would be much easier to replace the manifolds one for one. Is there a problem putting the supply manifold on the top and the return manifold on the bottom?
                                                                Asked on 10/7/2012 by SKM - dabbler extraordinaire from Springfield, IL

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No problem. You just want the supply going into the flowmeters. The two
                                                                  branches snap in and out of the mounting brackets, and can be changed from
                                                                  top to bottom.

                                                                  Answered on 10/8/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  There should be no problem with the supply in either position. Depending on
                                                                  the circumstances, It may be easier to purge the air with the supply on top.
                                                                  The critical thing to look for is the
                                                                  direction of flow from the circulator pump and make sure the flow is not
                                                                  going the wrong way or against a flow check valve.
                                                                  I have used the EP manifold in my own home. You want to make sure to use the
                                                                  Uponor zone valves and especially their thermostats. Also but some
                                                                  additional fitting packages for the loops to terminate to tubing(depending
                                                                  on the size). Nuance leaking around the nuts is sometimes a problem. The
                                                                  manifold does not come with these parts.
                                                                  Good luck

                                                                  Answered on 10/8/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I don't see why it would not work...it would be confusing to anyone who tried to work on it in the future though.

                                                                  Answered on 10/10/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You can arrange the manifolds either way. I have several of these and the only difference would be that it looks like the brackets are made to have the flow meters on the bottom manifold. The flow meters are 3.5 inches tall and the caps on the other manifold are 1.25 inches tall. You will end up with some space between the bottom manifold and the top manifold where the flow meters would be. No big deal though. Jon

                                                                  Answered on 10/19/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It does not matter whether the supply is on the top or on the bottom, unless you are using loop actuators. It is wise to put the supply on the bottom if you use actuators so that you do not have water running over electrical devices.

                                                                  Answered on 10/23/2012 by PexSupply Staff from NY
                                                              • 8-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                I plan using quk trak for heating 3000sqft home. because of the 250ft loop limit i will need probably about 14 loops of 5/16. can i connect more than one loop to each input/output ? if not how can i do it ? also the limit of 250 per loop includes only the floor surface tubing or also the two ways from and to the manifold ?
                                                                Asked on 9/29/2012 by Erez from Seattle, WA

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I would buy at least 2 manifolds. Also, check to see if 5/16" pex maximum length 250'...I believe it is less. Calculated length is from inlet to outlet of manifold. I would not put more than one tubing circuit on individual manifold port...seems to defeat purpose of individual ports and zone control. Buy as many manifolds or manifold port combinations as needed to compliment floor tube area per tube diameter length parameters.

                                                                  Answered on 9/29/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1 5/16 loop goes on each of the of the in and out of the manifold. The
                                                                  picture in this email is a 4 loop, not an 8 loop. The feeder lines going
                                                                  to the manifold itself will be larger, depending on the flow rate and
                                                                  distance traveled. They do not count as part of the 250'. You do need to
                                                                  design it so the loop lengths on the manifold are approximately equal.

                                                                  Answered on 9/29/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The loop size limit is from the outlet on the manifold all the way back to the inlet on the manifold, so total length of all pex is included. You will need 2 of the seven or eight loop manifolds to accommodate your project size because you can not connect more than one loop to any one station on the manifold.

                                                                  Answered on 9/29/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Do you mean 5/8" pipe
                                                                  Sent from my iPhone

                                                                  Answered on 9/29/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You can only connect one run to each port on a manifold. The 250-foot limit includes the entire length of the run from the time it leaves the manifold until it returns. With 14 total loops, you would need to use multiple manifolds.

                                                                  Answered on 10/23/2012 by PexSupply Staff from NY
                                                              • 8-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

                                                                Q:

                                                                Where do you specify on what size tubing you are connecting?
                                                                Asked on 9/8/2012 by newguy from moon

                                                                1 answer

                                                                • A:

                                                                  Right on the Overview Page, down the LH side are the specs. The PEX tubing size is given (in this case: 3/8", 1/2", 5/8" & 5/16") as well as the Loop Thread (in this case: R20). So, you need the style of fitting assemblies (either compression fittings or ProPEX, there may be more) with R20 thread.

                                                                  Answered on 9/13/2012 by Erik from Seattle, WA
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?