4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters Zoom

4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

SKU:A2670401

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$239.95
/ each
$463.90 / box (2 units x $231.95)
In Stock! Ships in 24-48 Hours
(21 Available)
5

Resources

Specs

Type: Manifold
Number of Outlets: 4
Material: Brass
PEX Size: 3/8"
1/2"
5/8"
5/16"
Supply Thread: R32
Loop Thread: R20
Application: Heating
Fitting System Compatibility: PEX-AL-PEX Compression
PEX Compression
Tubing Compatibility: PEX-AL-PEX
Manifold Compatibility: EP Truflow
Truflow
Test Pressure (PSI): 145 psi (max water)
100 psi (max air)
Max Flow (GPM): 15.4
Flow Capacity (Cv): 1.35
Max Operating Pressure: 44 psi at 194°F
58 psi at 176°F
72 psi at 158°F
87 psi at 140°F
Height (Inches): 14
Depth (Inches): 2.7"
Features: w/ Visual Flow Meters

Description for Uponor (Wirsbo) A2670401

Note: This manifold requires 8 Loop Fitting Assemblies (please see below).

The Engineered Plastic (EP) Heating Manifold Assemblies feature isolation valves and balancing valves with flow meters, and come fully assembled, ready for installation. The manifolds are available in 2- through 8-loop configurations. The body ends feature R32 unions and the loop outlets have R20 male threads. The manifold mounts on a bracket (A2670006) that comes with the assembly.
For cost-effective, durable, hydronic radiant systems, Uponor now offers the Engineered Plastic (EP) Heating Manifold. This new manifold is comprised of thermoplastic, highperformance, advanced materials suitable for use under conditions of high impact, heat and moisture. Successfully installed throughout Europe for the past five years, Uponor now offers this innovative new product in the United States and Canada.
This strong, durable manifold is made of an advanced engineered plastic, which withstands corrosive environments and is unaffected by the rising cost of metal, making it an economical solution for all radiant projects.

Features and Benefits

  • Flexible, modular design for expansion in the field
  • Resists corrosion, pitting, scaling, high chlorine levels and ultraviolet light
  • Offers cost-effective solution to copper, brass and other metal alternatives
  • Attached flow meters provide fast, easy balancing for radiant loops
  • Offers vent and purge capability
  • Temperature Ratings - 140¦F at 87 psi, 158¦F at 72 psi, 176¦F at 58 psi, 194¦F at 43 psi
This manifold requires (8) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options

4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)8-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (9), Business (4)

Most Liked Positive Review

 

More sturdy than it looks

In my system, I use a three loop manifold to heat a large kitchen/dining room area, which is tiled. I had a layout diagram drawn by Pexsupply, which was very helpful....Read complete review

In my system, I use a three loop manifold to heat a large kitchen/dining room area, which is tiled. I had a layout diagram drawn by Pexsupply, which was very helpful. Unfortunately, when installed, the whole system didn't work. I read about such systems and their issues and found that many people are not very satisfied with theirs. I think the reason is that they don't understand how to install it.[...] I finally got hold of a flow diagram upstream of the manifold. I realized that I had omitted an important pump downstream of the mixing valve. Once I installed the pump, the system worked like a charm.

VS

Most Liked Negative Review

 

Bracket clips

Be careful the bracket clips will break.

Be careful the bracket clips will break.

Reviewed by 13 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Raf Lanza

By Raf

from LongIsland

Verified Buyer

Comments about 5-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

very easy to use

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
4.0

Nice Product

By Sam

from Rhode Island

Verified Buyer

Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

I had three of these - two with no actuators and controlled by zone valves and one with actuators. Product is good and easy to mount and to connect loop piping (I used all 1/2"). Suggestions: My manifolds were in a basement and most loops came from above so in order to allow the flow meters to work I had to pipe each loop down alongside the manifold, do a "U Turn" and enter the manifold from below. This takes up a huge amount of wall space (3 - 4 loop manifolds ate up 6' of wall! I've seen quite a few of these mounted upside down for this reason. The thermometers seem kinda cheesy and they simply snap into a recess in the manifold. Looking at the picture I assumed they were "real" thermometers with a probe in a well.

  • Primary use:
  • Personal
 
5.0

Product makes short work of Radiant floor installations

By Tom the handyman

from Poughkeepsie,New York

Verified Buyer

Comments about 5-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

Follow the installation instructions and you can't go wrong. Makes quick work of connections for multiple zone radiant flooring.

  • Primary use:
  • Personal
 
5.0

good product

By duddles

from rapid city sd

Verified Buyer

Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

I like to use these manifolds in places that are not highly visibly. They look fine but are not stainless steel.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Easy install and setup

By Grif

from York, Maine

Verified Buyer

Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

Very straightforward to install and was hassle free to get going.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

good stuff!

By atvalaska

from alaska

Verified Buyer

Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

works as intended

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

good manifold

By duddles58

from rapid city sd

Verified Buyer

Comments about 7-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

installs easy

  • Primary use:
  • Business
 
5.0

my favorite manifold

By duddles 58

from rapid city sd

Verified Buyer

Comments about 7-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

lot of options with this manifold looks good

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Well built product

By Hobbyist Plumber

from PA

Verified Buyer

Comments about 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

Very simple assembly and setup. Could give more info on valve control.

  • Primary use:
  • Personal
 
5.0

Nice unit

By Timbo

from Idaho

Verified Buyer

Comments about 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters:

Easy to assemble and install.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

34 Questions | 56 Answers
Displaying questions 1-10Previous | Next »
  • 8-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    I have an installation where the pipes are all coming from above the manifold. Can I install these manifolds upside down? will the flow meters still work?
    Asked on 7/5/2016 by NP100 from NY.NY

    1 answer

    • CUSTOMER CARE

      A:

      The manifold shouldn't be mounted upside down, the flow meters will not work correctly inverted.

      Answered on 7/7/2016 by Supplyhouse Staff from New York
  • 3-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    I'm installing an open loop heating system, are these safe for drinking water?
    Asked on 10/4/2015 by brad from VA.

    1 answer

    • CUSTOMER CARE

      A:

      These units are not approved for use with domestic hot water.

      Answered on 3/21/2016 by SupplyHouse Staff from NY
  • 5-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    can the 5 loop manifold be connected to another 5 loop manifold if so what would be the connector
    Asked on 7/9/2015 by still learning

    1 answer

    • CUSTOMER CARE

      A:

      They can not be directly connected together.

      Answered on 7/21/2015 by Supplyhouse Staff from New York
  • 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    I am installing in between floor joists from the basement. I assume I can just flip the manifolds over so the tubing runs up instead of down.

    Can I install the supply and return sections separately as well?

    I'm thinking of a side by side or possibly with some distance between the supply and return
    Asked on 6/23/2015 by CRS from CT

    1 answer

    • CUSTOMER CARE

      A:

      No, the manifolds must be installed upright. Yes they can be separated.

      Answered on 7/14/2015 by Supplyhouse Staff from New York
  • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    Is it possible to use different size loop piping on the same manifold, i.e. 5/8 pex for my tank and shop floor and 3/8 for my starter tanks? The large tank and the starter tanks will be the same temp., the shop temp. will be lower. Thanks!
    Asked on 3/2/2015 by Jack the Greenhorn from Colorado Springs,Co

    1 answer

    • CUSTOMER CARE

      A:

      Yes, absolutely.

      Answered on 3/4/2015 by SupplyHouse Staff from NY
  • 6-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    I need 12 loops, can I put two 6 loop manifolds in series? What do I need to connect them?
    Asked on 2/25/2015 by Bernd from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      The EP manifolds cannot be tied together in series. You could tee both of them off of your main line separately, however.

      Answered on 3/12/2015 by SupplyHouse Staff from NY
  • 2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    I am interested in using these manifolds with Rifeng pex, are the A4020500: 1/2" PEX to R20 Loop Fitting Assemblies compatible type b pex or only type a, if they are not compatible with type b would I need an R20 to copper adapter and then a copper to pex crimp connector?
    Asked on 1/1/2015 by Darren from Lyndon IL

    1 answer

    • CUSTOMER CARE

      A:

      Those fittings will be compatible with the Rifeng pex tubing.

      Answered on 1/16/2015 by SupplyHouse Staff from NY
  • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    Can the EP Radiant manifolds be used to distribute hot water to cast iron radiators if they are plumbed in parallel?
    Asked on 11/1/2013 by JT from Boston, MA

    1 answer

    • CUSTOMER CARE

      A:

      They can be, as long as the system will operate within the manifold's specified temperature and pressure range and the manifold will be able to provide sufficient flow to the radiators.

      Answered on 11/27/2013 by PexSupply Staff from NY
  • 2-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    Are the EP manifolds compatible with the motorized valve actuator (MVA, SKU: A3020522)?
    Asked on 6/5/2013 by Hoffer

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, SKU# A3020522 is not compatible with EP Radiant Heat Manifolds. You can use the following actuators with EP Radiant Heat Manifolds:

      Two-Wire Thermal Actuator For EP Heating Manifold (SKU# A3030522)
      OR
      You can use the EP Heating Manifold Actuator Adapter (SKU# A2671300) with a Two-Wire Thermal Actuator (SKU#A3020416 ) or a Four-Wire Thermal Actuator (SKU# A3010522)

      Answered on 6/19/2013 by PexSupply Staff from NY
  • 4-Loop EP Radiant Heat Manifold Assembly w/ Flow Meters

    Q:

    will a thermal actuator part # a3020416 work on this?
    Asked on 4/20/2013 by MIKE from boston,ma

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but only if you use the part A2671300 actuator adapter.

      Answered on 4/22/2013 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?