EP Heating Manifold End Cap w/ Vent & Drain Zoom

EP Heating Manifold End Cap w/ Vent & Drain

SKU:A2671250

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$26.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Accessory
Type: Vent Cap
Material: Brass
Thread Size: R32
Length: 3.8"
Width: 2.2"
Accessory For: EP Radiant Heat Manifolds
Weight (lbs): .36 lbs

Description for Uponor (Wirsbo) A2671250

The End Cap with Vent and Drain allows filling and purging at the manifold.

EP Heating Manifold End Cap w/ Vent & Drain

Q&A: Ask the Questions, share answers