Single-Zone Pump Relay Zoom

Single-Zone Pump Relay

SKU:A3010100

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$77.95
/ each
$299.80 / box (4 units x $74.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Zones:
?
1
Power Method: 120 VAC Input
Hertz: 60
50
Contact Ratings 120v: 7.4 AFL
Electrical Rating: 1/4" HP at 120VAC (Switch)
10.0 A Resistive
Input: Thermostat/End switch - 24VAC (supplied)
Output: Heat demand - dry contact 24VAC/DC
Radiant loop circulator 120 VAC/10A
Transformer: 24VAC (10VA rating)
Ambient Conditions: 32 to 122°F
Indoor Use Only
Width: 4-1/4"
Length: 5-1/4"
Height: 2-3/4"
Weight (lbs): 2.3 lbs
Application: Zoning

Description for Uponor (Wirsbo) A3010100

The single-zone pump relay controls the operation of a single circulator or pump from a 24-volt signal. Relay includes secondary low-voltage terminals for boiler operation.

Single-Zone Pump Relay

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)Single-Zone Pump Relay
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Good Product

By Don Huicho

from El Paso, Tx

Verified Buyer

Comments about Single-Zone Pump Relay:

Easy to install and works fine.

 
3.0

works fine, but

By dkopp

from ontario canada

Verified Buyer

Comments about Single-Zone Pump Relay:

works fine but use the Taco SR501-2 single zone and save yourself $20, wish I had known I bought 4 of them, they are actualy the same pump relay inside the box.....wirsbo product made by taco

 
5.0

easy to install

By DLB

from Warren,Pa

Verified Buyer

Comments about Single-Zone Pump Relay:

works well and good price

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Single-Zone Pump Relay

    Q:

    Do I need an additional pump controller or a thermostat with the purchase of this relay? Manuel...
    Asked on 9/10/2013 by shastacabins from Petaluma, CA.

    1 answer

    • VERIFIED BUYER

      A:

      Typically, this relay serves as a pump controller. Typically, a
      thermostat is needed.

      Answered on 9/11/2013 by Anonymous
Displaying question 1

Do you have a question about this product?