3/4" Thermal Zone Valve, four-wire Zoom

3/4" Thermal Zone Valve, four-wire

SKU:A3010525

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
A3010525 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Zone Valve
Size: 3/4"
Connection Type: Sweat
Voltage:
?
24v
End Switch: Yes
Height: 4"
Width (Inches): 3.3"
Weight (lbs): 1.75 lbs
Flow Capacity (Cv): 5.8
Body Pattern: 2-Way
Type: Thermal
Application: Zoning
Material: Bronze
Max Water Temp (°F): 239°F
Max Pressure (PSI): 125
Max Close-Off PSI: 17.5 psi
Connection Type: Sweat
Operating Current: 250 mA
Operating Voltage: 24 VAC Nominal
Time to Open/Close: 3 to 5 Minutes
End Switch: 24 VAC
2A Resistive
Wiring: Four-Wire
Position: Normally Closed

Description for Uponor (Wirsbo) A3010525

Four-wire Zone Valve (24 VAC) features 3/4- and 1-inch sweat connections. It provides flow control for a single-zoned manifold (manifold serving one zone), and has a built-in flow-balancing feature. The zone valve includes end switch for activation of relay (pump), heat plant or other auxiliary devices. Do not mount actuators upside down.

3/4" Thermal Zone Valve, four-wire

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)3/4" Thermal Zone Valve, four-wire
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good zone valve

By Doc

from Brush, CO

Verified Buyer

Comments about 3/4" Thermal Zone Valve, four-wire:

Good valve control. Shuts down water flow with no leaking or sticking.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 3/4" Thermal Zone Valve, four-wire

    Q:

    I cannot get the valve to "unlock". I connected the 2 red wires to a 24V source for 6+ minutes then disconnected the power. The switch did not close. Tried it several times w/ no luck.
    Asked on 5/20/2011 by Don from Marion, MT

    2 answers

    • CUSTOMER CARE

      A:

      It sounds to us like the power head is bad and may need to be replaced.

      Answered on 5/24/2011 by PexSupply Staff from NY
    • A:

      Sounds to me like the little shiny metal pin under the actuator might have gotten stuck from not moving for a long time. Try to take of the actuator and push on the pin with a flat hard object. careful not to scratch the pin as that could rouin the valve. Hope it helps.

      Later Kasper

      Answered on 10/15/2012 by 3Cubed from portland, ME
Displaying question 1

Do you have a question about this product?