1" Thermal Zone Valve, four-wire Zoom

1" Thermal Zone Valve, four-wire

SKU:A3010526

Brand: Uponor (Wirsbo)

Uponor (Wirsbo)
Qty Price
$126.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Type: Zone Valve
Size: 1"
Connection Type: Sweat
Voltage:
?
24v
End Switch: Yes
Height: 4-1/4"
Width (Inches): 3.65"
Weight (lbs): 1.9 lbs
Flow Capacity (Cv): 7
Body Pattern: 2-Way
Type: Thermal
Application: Zoning
Material: Bronze
Max Water Temp (°F): 239°F
Max Pressure (PSI): 125 psi
Max Close-Off PSI: 17.5 psi
Connection Type: Sweat
Operating Current: 250 mA
Operating Voltage: 24 VAC Nominal
Time to Open/Close: 3 to 5 Minutes
End Switch: 24 VAC
2A Resistive
Wiring: Four-Wire
Position: Normally Closed

Description for Uponor (Wirsbo) A3010526

Four-wire Zone Valve (24 VAC) features 3/4- and 1-inch sweat connections. It provides flow control for a single-zoned manifold (manifold serving one zone), and has a built-in flow-balancing feature. The zone valve includes end switch for activation of relay (pump), heat plant or other auxiliary devices. Do not mount actuators upside down.

1" Thermal Zone Valve, four-wire

REVIEW SNAPSHOT®

by PowerReviews
Uponor (Wirsbo)1" Thermal Zone Valve, four-wire
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good zone valve

By Doc

from Brush, CO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Thermal Zone Valve, four-wire:

        Good valve control. Shuts down water flow with no leaking or sticking.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • 3/4" Thermal Zone Valve, four-wire

          Q:

          I cannot get the valve to "unlock". I connected the 2 red wires to a 24V source for 6+ minutes then disconnected the power. The switch did not close. Tried it several times w/ no luck.
          Asked on 5/20/2011 by Don from Marion, MT

          2 answers

          • CUSTOMER CARE

            A:

            It sounds to us like the power head is bad and may need to be replaced.

            Answered on 5/24/2011 by PexSupply Staff from NY
          • A:

            Sounds to me like the little shiny metal pin under the actuator might have gotten stuck from not moving for a long time. Try to take of the actuator and push on the pin with a flat hard object. careful not to scratch the pin as that could rouin the valve. Hope it helps.

            Later Kasper

            Answered on 10/15/2012 by 3Cubed from portland, ME
        Displaying question 1

        Do you have a question about this product?